EXTRACT-ALL EA854 Extraction Arm, 102 Inch Length, 4 Inch Dia | CP4VTG

EXTRACT-ALL EA854 Extraction Arm, 102 Inch Length, 4 Inch Dia

Item: CP4VTG Model: EA854Cross Ref: 800TP3
In Stock

Get it by Wednesday, Jun 11

€1,610.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtraction Arm
Extraction Arm Diameter4"
Extraction Max. Arm Length102"
Hose I.d.4"
Mfr. SeriesEA
Nozzle Width10"
Compatible Extractor Manufacturer Part NumberEXB1
Product TypeFume Extraction Arm

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelExtraction Arm DiameterExtraction Max. Arm LengthHose I.d.Nozzle WidthPrice
EXTRACT-ALL EA1006 Extraction Arm, 120 Inch Length, 6 Inch Dia | CP4VTH EA10066"120"6"13"€1,936.03
EXTRACT-ALL EA1008 Extraction Arm, 120 Inch Length, 8 Inch Dia | CP4VTJ EA10088"120"8"14"€2,309.40
EXTRACT-ALL EA54 Extraction Arm, 60 Inch Length, 4 Inch Dia | CP4VTK EA544"60"4"10"€1,493.49
EXTRACT-ALL EA74 Extraction Arm, 84 Inch Length, 4 Inch Dia | CP4VTL EA744"84"4"10"€1,524.03
EXTRACT-ALL EA76 Extraction Arm, 84 Inch Length, 6 Inch Dia | CP4VTM EA766"84"6"13"€1,874.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL EA854 Extraction Arm, 102 Inch Length, 4 Inch Dia
€1,610.18 /unit