Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS B2110 Circuit Breaker, Bolt-On, 110 Ampere, 1 Phase, 10kAIC at 240V | CE6KVG

SIEMENS B2110 Molded Case Circuit Breaker, 2 Pole, 110A, 120 / 240V

Item: CE6KVG Model: B2110Cross Ref: 6EVF2
In Stock : 30 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€267.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps110A
Frame TypeB
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)10
Ship length (cm)5
Ship width (cm)7
HS code8536200020
Country of OriginMX

Product Details:

    • Siemens B2110 circuit breaker used in panelboards and switchboards for protecting sensitive electrical components
    • Features thermal magnetic trip for providing both long-time and instantaneous current limiting protection
    • Bolt on mounting offers quick installation in loadcentres with less space
    • Equipped with load side lug terminals for secure connection in limited space

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS B2110 Molded Case Circuit Breaker, 2 Pole, 110A, 120 / 240V
€267.94 /unit