EXTRACT-ALL E-984-3 36 Inch Width Acrylic Hood With Magnetic Stripts | AC4BLE 2YFV7

EXTRACT-ALL E-984-3 36 Inch Width Acrylic Hood With Magnetic Stripts

Item: AC4BLE Model: E-984-3Cross Ref: 2YFV7
In Stock

Get it by Tuesday, Jun 17

€726.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapture Hood
ColorClear
Depth9"
Height24"
IncludesMagnetic Strips
MaterialAcrylic
Overall Dimensions24" x 36" x 9"
TypeInlet
Width36"
Compatible Grainger Part Number2YFV5
Compatible Manufacturer Model NumberS-984-1
Overall Height24"
Overall Width36"
Product TypeCapture Hood

Shipping Info:

Ship weight (kg) 9.7425
Ship height (cm)77.47
Ship length (cm)52.58
Ship width (cm)53.34
HS code8421990080
Country of OriginUS

Product Variants

ProductModelDepthColorTypeMaterialPrice
EXTRACT-ALL SO-987-2 Hood Acrylic Finish For Use With AB9HEM | AB9HEP 2DBV8 SO-987-26"ClearInlet-€268.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL E-984-3 36 Inch Width Acrylic Hood With Magnetic Stripts
€726.01 /unit