Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH TKG150 Digital Ultrasonic Thickness Gauge | AF6WRT 20LK17

EXTECH TKG150 Digital Ultrasonic Thickness Gauge

Item: AF6WRT Model: TKG150Cross Ref: 20LK17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,335.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Ultrasonic Thickness Gauge
Accuracy0.004"
Base MaterialSteel
Calibration CertificateNIST
Cord Length44"
Data StorageYes
InterfaceUSB
Measurement Range0.04" to 20"
Batteries IncludedYes
Battery ChemistryAlkaline
Battery SizeAA
Battery Voltage1.5V
Calibration Certificate TypeNIST
Certificate Of CalibrationIncluded
Digital Display Screen TypeLCD
Gauge TypeData Logging
Includes2 oz Bottle of Coolant, 5 MHz Transducer, Carrying Case, Protective Holster, USB Cable
Manufacturer Warranty Length2 yrs.
Maximum Frequency20 MHz
Maximum Operating Temperature122°F
Maximum Thickness Measured20"
Maximum Velocity18699 mps
Minimum Frequency0.5 MHz
Minimum Operating Temperature-4°F
Minimum Thickness Measured1/25"
Minimum Velocity508 mps
Number Of Batteries Required2
Number Of Digits4
Number Of Records Stored100000
Power SourceBattery
StandardsCE
Thickness Measurement Accuracy0.004"
Thickness Measurement Resolution0.001"

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)32
Ship length (cm)37.47
Ship width (cm)12.07
HS code9031808080
Country of OriginUS

Product Details:

    • Measurement Rate (4 to 20 sec.)
    • Recording Capacity (5000 Readings)
    • Velocity Ranges (0.2 to 0.7362 in/msec (0.508 to 18.699 mm/msec))

Product Variants

ProductModelData StorageMeasurement RangeCalibration CertificateInterfaceCord LengthPrice
EXTECH TKG100 Digital Ultrasonic Thickness Gauge | AF6WRR 20LK16 TKG100No0.04" to 20"NIST-44"€2,078.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH TKG150 Digital Ultrasonic Thickness Gauge
€4,335.43 /unit