Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXTECH RF15 Refractometer Fruit Juice Atc 0-32 Brix | AD2CRJ 3MY56

EXTECH RF15 Refractometer Fruit Juice Atc 0-32 Brix

Item: AD2CRJ Model: RF15Cross Ref: 3MY56
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€278.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Refractometer
Accuracy+/-0.2%
Automatic Temp. CompensationYes
FunctionSucrose (ATC)
Resolution0.2
TypePortable Sugar In Fruit Juice
Automatic Temperature Compensation IncludedAutomatic
Display TypeAnalog
Manufacturer Warranty Length1 yr.
Mounting TypeHandheld
Overall Depth1 1/4"
Overall Height6 5/8"
Overall Width1 5/8"
Power SourceManual
Product TypeRefractometer
Test ParametersBrix

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.59
Ship length (cm)20.57
Ship width (cm)7.87
HS code9027508015
Country of OriginCN

Product Variants

ProductModelTypeAccuracyResolutionFunctionAutomatic Temp. CompensationPrice
EXTECH RF11 Refractometer Sucrose Atc 0-10 Brix | AD7TQA 4GGD6 RF11Portable Sucrose+/-0.1%0.1SucroseYes€210.05
EXTECH RF12 Refractometer Lubricants Atc 0-18 Brix | AD7TQB 4GGD7 RF12Cutting Fluids, Lubricants+/-0.2%0.2Lubricants/Cutting FluidsYes€213.54
EXTECH RF20 Refractometer Portable Salinity 0-100ppt | AF4YBL 9PP82 RF20Portable Salinity+/-0.1%0.001SaltYes€187.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH RF15 Refractometer Fruit Juice Atc 0-32 Brix
€278.14 /unit