Item | Power and Harmonics Analyzer |
Ac Response | True RMS |
Amps Channels | 3 |
Calibration Frequency | 60 Hz |
Data Logging | Yes |
Display | Backlight Graphical LCD |
Max. Watts | 9.99 mW |
Maximum Ac Current Measurement | 1200A |
Maximum Ac Voltage Measurement | 600V |
Maximum Dc Current Measurement | 3000A |
Phase | 3 |
Power Factor | 0 to 1 |
Sampling Rate | 2 sec. to 2 hrs. |
Voltage Channels | 3 |
Ac Magnitude Calculation | True RMS |
Battery Size | AA |
Calibration Certificate | Not Included |
Cat Safety Rating | CAT III 600V |
Communication Protocol | USB |
Crest Factor | 1 to 99.99 |
Current Accuracy | +/-0.5% +5 digits |
Current Channels | 3 |
Data Logger | Yes |
Display Resolution | 240 px x 128 px |
Display Screen Type | LCD with Backlight |
Display Type | Digital |
For Phase | Single, Three |
Frequency Rating | 45-65 Hz |
Harmonic Capture | 1 to 99 |
Includes | (3) Flexible Current Clamps, (4) Voltage Leads with Alligator Clips and Retractable Plunger Clips, Case, Software, Universal AC Adaptor, USB Interface Cable |
Includes Batteries | Yes |
Includes Software | Yes |
Increment Of Variation | 0.001 (Power Factor), 0.01 (Crest Factor), 0.1 Hz (Frequency), 0.1 mA (Current), 0.1 W (AC Watt), 0.1% (Harmonics ofAC Current), 0.1% (Harmonics ofAC Voltage), 0.1% (Total Harmonic Distortion), 0.1° (PhaseAngle), 0.1V (AC Voltage) |
Input Impedance | 10 M ohms |
Manufacturer Warranty Length | 2 yrs. |
Maximum Ac Current Measured | 3000A |
Maximum Ac Voltage Measured | 600V |
Maximum Dc Current Measured | 3000A |
Maximum Operating Temperature | 122°F |
Maximum Volt-amps | 9999 kVA |
Maximum Wattage | 10000000 W |
Minimum Ac Voltage Measured | 20V |
Minimum Operating Temperature | 14°F |
Number Of Batteries Required | 8 |
Number Of Records Stored | 52428 |
Peak Capture | Yes |
Phase Angle | -180° to 0° to +180° |
Power Source | AC Adapter, Battery |
Standards | CE |
Testing Functions | AC Current, Active Power (kW), Active Power Energy (kWh), ACV (True rms), Apparent Power (kVA), Crest Factor, Frequency, Harmonics, Phase, Power Factor, Reactive Power (kVAR), Reactive Power Energy (kVARh) |
Tool Height | 2.3" |
Tool Length | 10.1" |
Tool Width | 6.1" |
Transient Duration | 16.66 ms |
Voltage Accuracy | ±0.50% Reading +5 digits |