Item | Clamp Meter |
Ac Current Measurement Resolution | 1 mA |
Ac Response Calculation | TRMS |
Ac Voltage Measurement Resolution | 1 mV |
Audible Continuity | Yes |
Auto Ranging | Yes |
Bar Graph Included | No |
Basic Ac Voltage Accuracy | ±1.2% |
Basic Dc Current Accuracy | ± 2% |
Basic Dc Voltage Accuracy | -/+1% |
Battery Access | Yes |
Battery Included | Yes |
Battery Size | AAA |
Bluetooth Compatibility | No |
Calibration Certificate | Yes - NIST With Data |
Calibration Frequency | 50-60 Hz |
Capacitance Measurement Resolution | 0.01 nF |
Counts | 4000 |
Current Leakage Testing | No |
Data Logging | Yes |
Data Storage | Yes |
Dc Voltage Measurement Resolution | 0.1 mV |
Diode Test | Yes |
Display Type | Backlit LCD |
Dustproof | No |
Frequency Counter | 1 MHz |
Frequency Measurement Accuracy | ±0.10% |
Frequency Measurement Resolution | 0.01 Hz |
Includes | (3) AAA Batteries, Pouch, Test Leads |
Intrinsically Safe | No |
Jaw Opening | 1 1/5" |
Jaw Style | Clamp Jaw |
Max. Ac Voltage | 600V AC |
Max. Amps | 400A |
Max. Conductor Size | 500 mcm |
Max. Dc Voltage | 600V |
Max. Operating Temp. | 122°F |
Max. Storage Temp. | 140°F |
Maximum Capacitance Measurement | 100 µF |
Maximum Frequency Measurement | 1 MHz |
Min. Operating Temp. | 32°F |
Min. Storage Temp. | -4°F |
Minimum Ac Current Measurement | 1 mA |
Minimum Ac Voltage Measurement | 4V |
Minimum Capacitance Measurement | 40 nF |
Minimum Dc Voltage Measurement | 400 mV |
Minimum Frequency Measurement | 10 Hz |
Minimum Resistance Measurement | 400 ohms |
Non-contact Voltage Detector | Yes |
Overall Height | 1 3/5" |
Overall Width | 3" |
Parameters Measured | AC Voltage, DC Voltage, AC Current, Capacitance, Continuity, Diode, Duty Cycle, Frequency, Resistance |
Peak Hold | No |
Removable Screen | No |
Resistance Measurement Resolution | 0.1 ohms |
Safety Rating | Cat III 600V |
Thermal Imaging | No |
Waterproof | No |
Auto Power Off | Yes |
Basic Ac Current Accuracy | -2.5% to +2.5% |
Batteries Included | Yes |
Bluetooth Compatible | No |
Calibration Certificate Included | Yes - NIST With Data |
Capacitance Measurement Accuracy | ±10% |
Data Hold | Yes |
Inrush | No |
Instrument Counts | 4000 |
Manufacturers Warranty Length | 2 yrs. |
Max. Ac Current | 400A |
Max. Resistance | 40 M ohms |
Maximum Conductor Size | 500 MCM |
Maximum Operating Temperature | 122°F |
Maximum Storage Temperature | 140°F |
Minimum Operating Temperature | 32°F |
Minimum Storage Temperature | -4°F |
Resistance Measurement Accuracy | +/-2.00% |
Standards | CE, ETL |