Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH FL700 Waterproof Fluoride Meter, Handheld | CP4VQJ

EXTECH FL700 Waterproof Fluoride Meter, Handheld

Item: CP4VQJ Model: FL700Cross Ref: 3YEC1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€359.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Auto Power OffYes
Automatic Temp. CompensationYes
Battery Type4 CR2032 Batteries
DisplayLCD
Displayed Temp. Range0°C to +60°C
IncludesBatteries, Cap, Electrode, Neck Strap, Sample Cup
Memory25 Readings
No. Of Battery4
Sub-categoryHandheld
WaterproofYes
Data Logging IncludedNo Data Recorded
Display TypeAnalog
Interface TypeNo Wired Interface
Mounting TypePocket
Overall Depth9 1/4"
Overall Height2 1/4"
Overall Width2 3/4"
Product TypePocket Fluoride Meter 0.1-10 Ppm
StandardsCE, IP57
Test ParametersTemperature

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH FL700 Waterproof Fluoride Meter, Handheld
€359.91 /unit