Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH EX310-NIST Mini Digital Multimeter 600v 2000 Kohms | AB2YGC 1PTL4

EXTECH EX310-NIST Mini Digital Multimeter 600v 2000 Kohms

Item: AB2YGC Model: EX310-NISTCross Ref: 1PTL4
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Multimeter
Ac ResponseAverage
Audible ContinuityYes
Auto Power OffYes
Calibration CertificateNIST
Counts2000
Data HoldNo
Data LoggingNo
Data StorageNo
DisplayLCD
InterfaceNone
Max. Ac Amps10A
Max. Ac Voltage600V AC
Max. Dc Amps10A
Max. Dc Volts600V
Max. Ohms2000 K ohms
Min./max. MemoryNo
Multimeter StylePocket
Peak HoldNo
Temp. RangeNot Rated
Ac Current Measurement Resolution0.1 mA
Ac Response CalculationAverage
Ac Voltage Measurement Resolution0.1V
Auto RangingNo
Batteries IncludedYes
Battery AccessYes
Battery ChemistryAlkaline
Bluetooth CompatibleNo
Calibration Certificate IncludedYes
Depth1.6"
Diode TestYes
Display TypeLCD
DustproofNo
Duty CycleNo
Intrinsically SafeNo
Minimum/maximum MemoryNo
Overall Height5.7"
Overall Width2.9"
Parameters MeasuredAC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Resistance
Removable ScreenNo
Software IncludedNo
StandardsCE, CULUS

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)5.72
Ship length (cm)15.88
Ship width (cm)26.67
HS code9030310000
Country of OriginCN

Product Details:

    • Diode Test (Yes)
    • Special Features: 100 to 600VAC Non Contact Voltage Detector

Product Variants

ProductModelCalibration CertificateMultimeter StyleInstrument Safety RatingMaximum Ac Voltage MeasurementMaximum Dc Voltage MeasurementInstrument CountsAc ResponseData StoragePrice
EXTECH EX470 Digital Multimeter 750v 20a 40 Mohms | AA9WKL 1GUH1 EX470NoFull Size----True RMSYes€177.19
EXTECH EX430-NIST Digital Multimeter 750v 20a 40 Mohms | AA9WKT 1GUH7 EX430-NISTNISTFull Size----True RMSYes€204.64
EXTECH EX470-NIST Digital Multimeter 750v 20a 40 Mohms | AA9WKU 1GUH8 EX470-NISTNISTFull Size----True RMSYes€350.28
EXTECH EX503 Industrial Digital Multimeter 40 Mohms | AB2YFW 1PTK1 EX503NoFull Size----AverageYes€113.08
EXTECH EX505 Industrial Digital Multimeter 40 Mohms | AB2YFX 1PTK3 EX505NoFull Size----True RMSYes€177.53
EXTECH EX310 Mini Digital Multimeter 600v 2000 Kohms | AB2YFY 1PTK4 EX310NoCompact----AverageNo€46.70
EXTECH EX330 Mini Digital Multimeter, 600v, 40 Mohms | AB2YGA 1PTK6 EX330NoCompact----AverageYes€71.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH EX310-NIST Mini Digital Multimeter 600v 2000 Kohms