Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXTECH CO10 Detector Co 0 To 1000 Ppm | AD7LFJ 4FB71

EXTECH CO10 Detector Co 0 To 1000 Ppm

Item: AD7LFJ Model: CO10Cross Ref: 4FB71
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€408.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbon Monoxide Detector
Accuracy+/-10 ppm Or +/- 5% Of Reading Whichever Is Greater
Auto Power OffYes
Battery Voltage9V
Carbon Monoxide Measurement Range0 ppm to 1000 ppm
Data HoldYes
Data StorageYes
DisplayBacklight LCD
Power Source9 V Battery
Resolution1 ppm
Alert TypeSound
Analyzer TypeGas Analyzers for Carbon Monoxide
Batteries IncludedYes
Battery ChemistryAlkaline
Battery Run Time50 hrs.
Battery Size9V
Calibration Certificate TypeNot Certified
Digital Display Screen TypeLCD
FeaturesUsed in Low Light Areas, Max Hold, Data Hold
FeaturesData Logging
Gases DetectedCarbon Monoxide
IncludesCase, Protective Holster
Low Battery IndicatorYes
Maximum Carbon Monoxide Measured1000 ppm
Minimum Carbon Monoxide Measured0 ppm
Ppm Accuracy±5% of Reading or ±10ppm (Whichever is Greater)

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)7.11
Ship length (cm)26.16
Ship width (cm)15.24
HS code9031808085
Country of OriginCN

Product Details:

    • Low Battery Indicator (Yes)
    • Sensor Life (3 Year (Typical))
    • Special Features: Maximum Hold

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH CO10 Detector Co 0 To 1000 Ppm
€408.42 /unit