Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH 480403 Phase Motor Rotation Tester 40-600vac | AB3LCE 1TZP7

EXTECH 480403 Phase Motor Rotation Tester 40-600vac

Item: AB3LCE Model: 480403Cross Ref: 1TZP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhase And Motor Rotation Tester
DisplayLED
Frequency Range2-400 Hz
Voltage40-600V AC
Alert TypeLight
Battery Size9V
Cat Safety RatingCAT III 600V
Display Screen TypeNo Display
Display TypeNo Display
FeaturesDouble Molded Durable Housing, Easy-To-Use Alligator Clips With Wide Jaws, LEDs Indicate Phase Orientation (Clockwise Or Counter-Clockwise)
For Phase3
IncludesAlligator Clips, Carrying Case, Test Leads
Includes(3) Test Leads with Large Color-Coded Alligator Clips, Pouch Case
Includes BatteriesYes
Manufacturer Warranty Length1 yr.
Maximum Operating Temperature104°F
Minimum Operating Temperature32°F
Number Of Batteries Required1
Power SourceBattery
Product TypePhasing & Motor Rotation Meters
StandardsCE
Tool Width2.7"
Voltage Range40-600V AC

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)24.38
Ship length (cm)13.97
Ship width (cm)7.62
HS code9031808085
Country of OriginCN

Product Details:

    • Motor Rotation (Yes)
    • Phase Rotation (Yes)
    • Phase Voltage Present Indicator (Yes)

Product Variants

ProductModelFrequency RangePrice
EXTECH PRT200 Non-contact Phase Seq Tester 75-1000vac | AA6GGC 13X083 PRT20045-65 Hz€289.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH 480403 Phase Motor Rotation Tester 40-600vac
€246.21 /unit