Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH 407730 Digital Sound Level Meter 40 To 130 Db | AB2GUY 1LYP4

EXTECH 407730 Digital Sound Level Meter, 40 - 130 dB, 2000 Count LCD

Item: AB2GUY Model: 407730Cross Ref: 1LYP4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Sound Level Meter
Accuracy+/-2 dB
Db Range40 dBA to 130 dBA
Display TypeLCD
Frequency300-8000 Hz
Frequency WeightingA, C
Resolution0.1 dBA
Response TimeFast, Slow
Batteries IncludedYes
Battery Run Time30 hrs.
Battery SizeAAA
Battery Voltage1.5V
ClassType 3, Type 2
Digital Display Screen TypeLCD
Featuresthe Digital Display Offers A 0.1dB Resolution And Features A Fast Responding Analog Bar Graph
IncludesMicrophone, Windscreen
Instrument TypeSound Level Meters
InterfaceAC Output
Manufacturer Warranty Length2 yrs.
Max. Sound Level Measurement130 dB
Maximum Frequency Measurement8 kHz
Maximum Operating Temperature122°F
Maximum Sound Level Measurement130 dB
Min. Frequency300 Hz
Min. Sound Level Measurement40 dB
Minimum Frequency Measurement300 Hz
Minimum Operating Temperature32°F
Minimum Sound Level Measurement40 dB
Number Of Batteries Required4
Number Of Records Stored2
Output TypeAC Analog
Sound Level Measurement40 dB to 130 dB
Sound Level Measurement Accuracy+/- 2 dB
Sound Level Measurement Resolution0.1 dB
StandardsCE

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.32
Ship length (cm)29.21
Ship width (cm)12.7
HS code9027808090
Country of OriginCN

Product Details:

    • Used to measure and display sound pressure levels in decibels ranging from 40 to 130 dB with an accuracy of 2 dB
    • Features a fast-responding analogue bar graph for tracking the measurement ratings over time
    • Comes equipped with an electret condenser microphone windscreen and 4 AAA batteries

Product Variants

ProductModelResponse TimeFrequency WeightingCalibration Certificate TypeDisplay TypeNumber Of DigitsPrice
EXTECH 407732-KIT Digital Sound Level Meter Kit | AD7AAT 4CWR4 407732-KITFast, SlowA, C-LCD-€603.86
EXTECH 407732-KIT-NIST Digital Sound Level Meter Kit Nist | AD7AAU 4CWR5 407732-KIT-NISTFast, SlowA, CNISTLCD-€627.20
EXTECH 407780A Digital Sound Level Meter Dtlgng | AF4LBU 8ZRU0 407780AFast, Slow, ImpulseA, C-LCD4€1,764.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH 407730 Digital Sound Level Meter, 40 - 130 dB, 2000 Count LCD
€137.21 /unit