Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH 407026 Heavy Duty Light Meter | AB2HVJ 1M946

EXTECH 407026 Heavy-Duty Light Meter, Auto Shut Off

Item: AB2HVJ Model: 407026Cross Ref: 1M946
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€295.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Meter
Battery Type9V
Battery Voltage9V
Data HoldYes
Data StorageYes
Display TypeLCD
Min./max. MemoryYes
SensorSelenium Photovoltaic
Auto Power OffYes
Batteries IncludedYes
Battery Run Time200 hrs.
Battery Size9V
Body StyleFull Size
Calibration Certificate TypeNot Certified
Certificate Of CalibrationNot Included
Digital Display Screen TypeLCD
Fc Light Level Accuracy±4% FS
Fc Light Level Resolution1 lux
Fc Maximum Light Level Measured5000 fC
Fc Minimum Light Level Measured200 fC
IncludesHolster with Stand, Light Sensor with 45" Cable, Protective Cover
InterfaceRS-232
Light Level Accuracy±4% Full Scale
Light Level Resolution1 lux
Lights TestedDaylight, Fluorescent, Mercury, Sodium
Lux Light Level Accuracy+/-4% FS
Lux Light Level Resolution1 lux
Lux Maximum Light Level Measured50000 lux
Lux Minimum Light Level Measured2000 lux
Manufacturer Warranty Length3 yrs.
Meter TypeStandard
Number Of Batteries Required1
Sensor Cord Length45"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)23.11
Ship length (cm)12.45
Ship width (cm)7.62
HS code9027808090
Country of OriginTW

Product Details:

    • Digital light intensity meter suitable for measuring light levels in emergency exits, security areas, workplaces, office buildings and parking lots
    • Features fluorescent, tungsten, daylight, mercury & sodium lighting settings and a large digital display with a moveable sensor for precise readings
    • Data hold function for recording the values and a built-in RS-232 interface for displaying the readings on a computer
    • Auto shut-off facility for battery life extension and a protective cover for secure storage

Product Variants

ProductModelCalibration CertificateData StorageMin./max. MemorySensorBattery VoltageData HoldPrice
EXTECH 407026-NIST Heavy Duty Light Meter Nist Certified | AE7NYJ 5ZT02 407026-NISTNISTYesYesSelenium Photovoltaic9VYes€599.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH 407026 Heavy-Duty Light Meter, Auto Shut Off
€295.57 /unit