Flat Shipping

Flat Shipping at €24.99 + VAT

EXCELON 452005-25 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 25 Ft Overall Length | CP4VEU

EXCELON 452005-25 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 25 Ft Overall Length

Item: CP4VEU Model: 452005-25Cross Ref: 797JT1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Fuels, Lubricants, Water
ClarityClear
ColorYellow
Fitting CompatibilityBarbed
FlexibilityFlexible
HardnessShore A 62
Inside Dia.1/2"
Length25 ft.
MaterialPVC
Max. Pressure45 psi
Outside Dia.3/4"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Stripe ColorNo Stripe
VacuumNot Rated
Wall Thickness1/8"
Inside Diameter1/2"
Maximum Operating Pressure45 psi @ 73°F
Outside Diameter3/4"
Overall Length25 ft.
StandardsREACH/ROHS COMPLIANT
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 1.4715

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorClarityHardnessApplicationPrice
EXCELON 890210 Tubing Flexible Eva .25 Inch Outer Diameter 100 Feet | AD9YXW 4VXU7 890210EVA1/4"1/8"0.062"Natural---€38.90
EXCELON 890610 Tubing Flexible Eva .375 Inch Outer Diameter 100 Feet | AD9YXX 4VXV1 890610EVA3/8"1/4"0.062"Natural---€49.82
EXCELON 891210 Tubing Flexible Eva .5 Inch Outer Diameter 100 Feet | AD9YXY 4VXV2 891210EVA1/2"3/8"0.062"Natural---€66.30
EXCELON 891810 Tubing Flexible Eva .625 Inch Outer Diameter 100 Feet | AD9YXZ 4VXV4 891810EVA5/8"1/2"0.062"Natural---€103.28
EXCELON 892010 Tubing Flexible Eva .75 Inch Outer Diameter 100 Feet | AD9YYA 4VXV5 892010EVA3/4"1/2"1/8"Natural---€156.61
EXCELON 893110 Tubing Flexible Eva .1 Inch Outer Diameter 100 Feet | AD9YYC 4VXV7 893110EVA1"3/4"1/8"Natural---€222.15
EXCELON 380210 Tubing Polypropylene 1/ 4 Inch Outer Diameter 100 Feet | AD9YYE 4VXX1 380210Polypropylene1/4"1/8"0.062"Translucent---€46.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCELON 452005-25 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 25 Ft Overall Length
€109.84 /unit