Flat Shipping

Flat Shipping at €24.99 + VAT

EXCELON 890610 Tubing Flexible Eva .375 Inch Outer Diameter 100 Feet | AD9YXX 4VXV1

EXCELON 890610 Tubing Flexible Eva .375 Inch Outer Diameter 100 Feet

Item: AD9YXX Model: 890610Cross Ref: 4VXV1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Bend Radius1"
ColorNatural
Inside Dia.1/4"
Length100 ft.
MaterialEVA
Outside Dia.3/8"
Temp. Range+25°F to +165°F
Tensile Strength1400 psi
TypeFlexible
Wall Thickness0.062"
ApplicationAir, Chemicals, Water
ClaritySemi-Clear
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationPaint or Soap Dispensing and Beverage Processing, Urinary Drain Sets
For Fluid TypeBeverages
HardnessShore A 50
Inside Diameter1/4"
Maximum Operating Pressure25 psi @ 73°F
Maximum Operating Temperature165°F
Minimum Operating Temperature25°F
Outside Diameter3/8"
Overall Length100 ft.
Peristaltic Pump CompatibleNo
ReinforcementNot Reinforced
StandardsFDA CFR 21 177.1350
Stripe ColorNo Stripe
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 1.4265
Ship height (cm)10.16
Ship length (cm)36.83
Ship width (cm)36.07
HS code3917320010
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorClarityHardnessApplicationPrice
EXCELON 890210 Tubing Flexible Eva .25 Inch Outer Diameter 100 Feet | AD9YXW 4VXU7 890210EVA1/4"1/8"0.062"Natural---€38.90
EXCELON 891210 Tubing Flexible Eva .5 Inch Outer Diameter 100 Feet | AD9YXY 4VXV2 891210EVA1/2"3/8"0.062"Natural---€66.30
EXCELON 891810 Tubing Flexible Eva .625 Inch Outer Diameter 100 Feet | AD9YXZ 4VXV4 891810EVA5/8"1/2"0.062"Natural---€103.28
EXCELON 892010 Tubing Flexible Eva .75 Inch Outer Diameter 100 Feet | AD9YYA 4VXV5 892010EVA3/4"1/2"1/8"Natural---€156.61
EXCELON 893110 Tubing Flexible Eva .1 Inch Outer Diameter 100 Feet | AD9YYC 4VXV7 893110EVA1"3/4"1/8"Natural---€222.15
EXCELON 380210 Tubing Polypropylene 1/ 4 Inch Outer Diameter 100 Feet | AD9YYE 4VXX1 380210Polypropylene1/4"1/8"0.062"Translucent---€46.21
EXCELON 380110 Tubing Polypropylene 1/4 Inch Outer Diameter 100 Feet | AD9YYF 4VXX2 380110Polypropylene1/4"0.17"1/25"Translucent---€42.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCELON 890610 Tubing Flexible Eva .375 Inch Outer Diameter 100 Feet
€53.31 /unit