Flat Shipping

Flat Shipping at €24.99 + VAT

EXCELON 410210A-6742 Tubing Flexible Pvc 1/4inod Clear 100 Feet | AD9YVU 4VUU8

EXCELON 410210A-6742 Tubing Flexible Pvc 1/4inod Clear 100 Feet

Item: AD9YVU Model: 410210A-6742Cross Ref: 4VUU8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Bend Radius3/8"
ColorClear
Inside Dia.1/8"
Length100 ft.
MaterialPVC
Max. Pressure62 psi
Outside Dia.1/4"
Sae Or MetricSAE
Temp. Range-65°F to +160°F
Tensile Strength1900 psi
TypeFlexible
Wall Thickness0.062"
ApplicationAir, Chemicals, Water
ClarityClear
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationAir Lines, Beverage Bottling and Service, Blood Pressure Machines, Chemical Applications, Citrus Processing, Dental Consoles, Drain Lines, Filling Systems, Food Handling and Dispensing, Food Processing, Fragrances, Ice Cream Machines, Ice Making Machines, Industrial Gas, Janitorial Chemical Dispensers, Laboratory Setups, Measurement Devices, Medical Disposables, Milk Handling and Processing, Oxygen Lines, Peristaltic Pump, Pharmaceutical Production, Photo Processing, Pumping Systems, Refrigeration, Robotics, Sight Gauges, Syrups and Flavors, Tank to Tank Transfer, Testing Equipment, Vacuum Lines, Vending Machines, Water Lines
For Fluid TypeWater
HardnessShore A 60
Inside Diameter1/8"
Maximum Operating Pressure62 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature-65°F
Outside Diameter1/4"
Overall Length100 ft.
Peristaltic Pump CompatibleNo
ReinforcementNot Reinforced
Resistance PropertiesBacteria Resistant, Chemical Resistant, Oxidation Resistant
StandardsFDA, NSF 51, UL, USP CLASS VI
Stripe ColorNo Stripe
Vacuum RatedNot Rated for Vacuum
Weight Per Foot0.191 lbs.-ft.

Shipping Info:

Ship weight (kg) 1.1385
Ship height (cm)9.65
Ship length (cm)32
Ship width (cm)31.5
HS code3917320010
Country of OriginUS

Product Variants

ProductModelInside Dia.Max. PressureOutside Dia.Wall ThicknessBend RadiusMaterialTemp. RangeTypePrice
EXCELON 4102310-6742 Tubing Flexible Pvc 5/16inod Clear 100 Feet | AD9YVV 4VUV2 4102310-67420.188"45 psi0.312"0.062"5/8"PVC-65°F to +160°FFlexible€54.01
EXCELON 410610-6742 Tubing Flexible Pvc 3/8inod Clear 100 Feet | AD9YVW 4VUV4 410610-67421/4"36 psi3/8"0.062"1"PVC-65°F to +160°FFlexible€60.03
EXCELON 4106710-6742 Tubing Flexible Pvc 7/16inod Clear 100 Feet | AD9YVX 4VUV5 4106710-67421/4"49 psi0.438"0.094"3/4"PVC-65°F to +160°FFlexible€95.03
EXCELON 411210-6742 Tubing Flexible Pvc 1/2inod Clear 100 Feet | AD9YVY 4VUV8 411210-67423/8"26 psi1/2"0.062"1 3/4"PVC-65°F to +160°FFlexible€84.84
EXCELON 4112110-6742 Tubing Flexible Pvc 9/16inod Clear 100 Feet | AD9YVZ 4VUW1 4112110-67423/8"36 psi0.562"0.094"1 3/8"PVC-65°F to +160°FFlexible€131.85
EXCELON 4112210-6742 Tubing Flexible Pvc 5/8inod Clear 100 Feet | AD9YWA 4VUW2 4112210-67423/8"45 psi5/8"1/8"1 1/8"PVC-65°F to +160°FFlexible€182.40
EXCELON 411810-6742 Tubing Flexible Pvc 5/8inod Clear 100 Feet | AD9YWB 4VUW4 411810-67421/2"20 psi5/8"0.062"2 7/8"PVC-65°F to +160°FFlexible€120.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCELON 410210A-6742 Tubing Flexible Pvc 1/4inod Clear 100 Feet
€59.30 /unit