Flat Shipping

Flat Shipping at €24.99 + VAT

EXCELON 404010X2.5-50 Tubing, Pvc, Yellow, 10 mm Inside Dia, 15 mm Outside Dia, 50 Ft Overall Length | CP4VFL

EXCELON 404010X2.5-50 Tubing, Pvc, Yellow, 10 mm Inside Dia, 15 mm Outside Dia, 50 Ft Overall Length

Item: CP4VFL Model: 404010X2.5-50Cross Ref: 797JU5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Water
ClarityOpaque
ColorYellow
Fitting CompatibilityBarbed
FlexibilityFlexible
HardnessShore A 69
Inside Dia.10 mm
Length50 ft.
MaterialPVC
Outside Dia.15 mm
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Stripe ColorNo Stripe
VacuumNot Rated
Wall Thickness2.5 mm
Inside Diameter10 mm
Outside Diameter15 mm
Overall Length50 ft.
StandardsREACH/ROHS COMPLIANT
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 2.007

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorClarityHardnessApplicationPrice
EXCELON 890210 Tubing Flexible Eva .25 Inch Outer Diameter 100 Feet | AD9YXW 4VXU7 890210EVA1/4"1/8"0.062"Natural---€38.90
EXCELON 890610 Tubing Flexible Eva .375 Inch Outer Diameter 100 Feet | AD9YXX 4VXV1 890610EVA3/8"1/4"0.062"Natural---€49.82
EXCELON 891210 Tubing Flexible Eva .5 Inch Outer Diameter 100 Feet | AD9YXY 4VXV2 891210EVA1/2"3/8"0.062"Natural---€66.30
EXCELON 891810 Tubing Flexible Eva .625 Inch Outer Diameter 100 Feet | AD9YXZ 4VXV4 891810EVA5/8"1/2"0.062"Natural---€103.28
EXCELON 892010 Tubing Flexible Eva .75 Inch Outer Diameter 100 Feet | AD9YYA 4VXV5 892010EVA3/4"1/2"1/8"Natural---€156.61
EXCELON 893110 Tubing Flexible Eva .1 Inch Outer Diameter 100 Feet | AD9YYC 4VXV7 893110EVA1"3/4"1/8"Natural---€222.15
EXCELON 380210 Tubing Polypropylene 1/ 4 Inch Outer Diameter 100 Feet | AD9YYE 4VXX1 380210Polypropylene1/4"1/8"0.062"Translucent---€46.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCELON 404010X2.5-50 Tubing, Pvc, Yellow, 10 mm Inside Dia, 15 mm Outside Dia, 50 Ft Overall Length
€214.39 /unit