Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 6983 Air Conveyor Aluminium 1-1/2 Inch Hose 33 Scfm | AD8NGD 4LCN8

EXAIR 6983 Air Conveyor Aluminium 1-1/2 Inch Hose 33 Scfm

Item: AD8NGD Model: 6983Cross Ref: 4LCN8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€626.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Conveyor Kit
Air Consumption33 SCFM
Air Inlet GenderFemale
Air Inlet Size3/8"
Air Inlet Thread Size1/4"
Air Inlet Thread TypeNPT
Air Inlet TypeNPT
Category TypeAir Conveyors
Hose I.d.1 1/2"
Hose Size1 1/2"
IncludesMounting Bracket, Filter Separator, Pressure Regulator And Coupling Kit
Inlet TypeFemale
Inside Dia.1 1/4"
MaterialAluminum
Max. Air Pressure250 psi
Min. Operating Pressure20 psi
Outside Dia.2 3/4"
Overall Length4 3/8" , 4.38"
Pressure Range20 psi to 250 psi
Temp. Rating275°F
TypeVacuum Conveyor Kit
Vaccum O.d.2 3/4"
Vacuum-36.8 in. wc
Vacuum I.d.1 1/4"
Vacuum Length4 3/8"
Air Consumption @ 80 Psi33 SCFM
For Hose I.d.1 1/2"
Maximum Operating Air Pressure250 psi
Minimum Operating Air Pressure20 psi
Product TypeVacuum Conveyor Kit
Vacuum Conveyor MaterialAluminum
Vacuum Id1 1/4"
Vacuum Od2 3/4"

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)12.7
Ship length (cm)26.16
Ship width (cm)26.16
HS code8428200010
Country of OriginUS

Product Variants

ProductModelHose I.d.Vacuum I.d.Vaccum O.d.Vacuum LengthVacuumTypeAir Inlet Thread SizeTemp. RatingPrice
EXAIR 6980 Air Conveyor Aluminium 3/4 Inch Hose 10.7 Scfm | AD8NFX 4LCN2 69803/4"1/2"1 7/8"3 7/8"-72 in. wcVacuum Conveyor Kit1/4"275°F€434.06
EXAIR 6981 Air Conveyor Aluminium 1 Inch Hose 14.7 Scfm | AD8NFZ 4LCN4 69811"3/4"2 1/8"3 7/8"-42 in. wcVacuum Conveyor Kit1/4"275°F€444.81
EXAIR 6982 Air Conveyor Aluminium 1.25 Inch Hose 25.9 Cfm | AD8NGB 4LCN6 69821 1/4"1"2 3/8"3 7/8"-42 in. wcVacuum Conveyor Kit1/4"275°F€469.32
EXAIR 6984 Air Conveyor Aluminium 2 Inch Hose 45 Scfm | AD8NGF 4LCP1 69842"1 3/4"3 1/4"4 3/8"-28.5 in. wcVacuum Conveyor Kit1/4"275°F€548.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 6983 Air Conveyor Aluminium 1-1/2 Inch Hose 33 Scfm
€626.29 /unit