Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 6232 Air Amplifier Kit 2 Inch Inlet 21.5 Cfm | AD8ZTZ 4NUX3

EXAIR 6232 Air Amplifier Kit 2 Inch Inlet 21.5 Cfm

Item: AD8ZTZ Model: 6232Cross Ref: 4NUX3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€954.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Amplifier Kit
Air Consumption21.5 SCFM
Air Inlet Size3/8"
Air Inlet TypeNPT
Air Output Volume At 6 Inches1290 SCFM
Air Output Volume Cfm @ 80 Psi1290 CFM
Amplification Ratio20
Body MaterialStainless Steel
Category TypeAir Amplifiers
Cfm @ 80 Psi21.5 CFM
Discharge Dia.2"
Flow Pattern Width At 12 Inches5 3/16"
Flow Pattern Width At 18 Inches7"
Flow Pattern Width At 3 Inches2 1/2"
Flow Pattern Width At 6 Inches3 3/8"
Fluid TypeCompressed Air
For Fluid TypeCompressed Air
IncludesAdjustable Air Amplifier
Includes Filter SeparatorFilter Separator Included
Includes Pressure RegulatorPressure Regulator Included
Includes ShimsShims Not Included
Inlet Dia.2"
Inlet Size3/8"
Inside Dia.1 16/25"
MaterialStainless Steel
Max. Dba82 dBA
Max. Operating Pressure80 psi
Max. Operating Temp.400°F
Min. Operating Pressure5 psi
Output TypeAdjustable
Overall Length3 1/4"
Pressure Range5 psi to 120 psi
System Of MeasurementInch
Temp. Rating400°F
TypeAir Amplifier Kit
Air Inlet3/8" NPT
Air Output Volume @ 80 Psi430 SCFM
Discharge Diameter2"
Inlet Diameter2"
Maximum Operating Pressure80 psi
Maximum Operating Temperature400°F
Maximum Sound Level82 dBA
Minimum Operating Pressure5 psi
Product TypeAir Amplifier Kit
StandardsCE, EU DIRECTIVE 2001/95/EC, EU DIRECTIVE 2006/42/EC

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)12.45
Ship length (cm)26.42
Ship width (cm)26.42
HS code8467920090
Country of OriginUS

Product Variants

ProductModelMaterialAir Output Volume Cfm @ 80 PsiAmplification RatioAir ConsumptionAir Inlet SizeInlet Dia.Discharge Dia.Temp. RatingPrice
EXAIR 6243 Air Amplifier Kit 4 Inch Inlet 35.2 Cfm | AA6ZVY 15J063 6243Aluminum2323 CFM2235.2 SCFM1/2"4"3"275°F€900.20
EXAIR 6244 Air Amplifier Kit 5 Inch Inlet 50 Cfm | AA6ZWA 15J065 6244Aluminum3600 CFM2450 SCFM1/2"5"4"275°F€1,061.16
EXAIR 6233 Air Amplifier Kit 4 Inch Inlet 35.2 Cfm | AA6ZWC 15J067 6233Stainless Steel2323 CFM2235.2 SCFM1/2"4"3"400°F€1,800.89
EXAIR 6234 Air Amplifier Kit 5 Inch Inlet 50 Cfm | AA6ZWE 15J069 6234Stainless Steel3600 CFM2450 SCFM1/2"5"4"400°F€2,610.82
EXAIR 6240 Air Amplifier Kit 0.75 Inch Inlet 8.9 Cfm | AD8NJX 4LCX8 6240Aluminum267 CFM108.9 SCFM1/8"3/4"3/4"275°F€408.33
EXAIR 6230 Air Amplifier Kit 0.75 Inch Inlet 8.9 Cfm | AD8NJZ 4LCY1 6230Stainless Steel267 CFM108.9 SCFM1/8"3/4"3/4"400°F€701.51
EXAIR 6241 Air Amplifier Kit 1.25 Inch Inlet 12.9 Cfm | AD8NKB 4LCY3 6241Aluminum618 CFM1612.9 SCFM1/4"1 1/4"1 1/4"275°F€464.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 6232 Air Amplifier Kit 2 Inch Inlet 21.5 Cfm
€954.06 /unit