Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 6243 Air Amplifier Kit 4 Inch Inlet 35.2 Cfm | AA6ZVY 15J063

EXAIR 6243 Air Amplifier Kit 4 Inch Inlet 35.2 Cfm

Item: AA6ZVY Model: 6243Cross Ref: 15J063
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,080.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Amplifier Kit
Air Consumption35.2 SCFM
Air Inlet Size1/2"
Air Inlet TypeNPT
Air Output Volume At 6 Inches2323 SCFM
Air Output Volume Cfm @ 80 Psi2323 CFM , 774 SCFM
Amplification Ratio22
Body MaterialAluminum
Category TypeAir Amplifiers
Cfm @ 80 Psi35.2 CFM
Discharge Dia.3"
Flow Pattern Width At 12 Inches6 1/2"
Flow Pattern Width At 18 Inches8"
Flow Pattern Width At 3 Inches3 1/2"
Flow Pattern Width At 6 Inches4 5/8"
Fluid TypeCompressed Air
For Fluid TypeCompressed Air
IncludesAdjustable Air Amplifier
Includes Filter SeparatorFilter Separator Included
Includes Pressure RegulatorPressure Regulator Included
Includes ShimsShims Not Included
Inlet Dia.4"
Inlet Size1/2"
Inside Dia.2 1/5"
MaterialAluminum
Max. Dba83 dBA
Max. Operating Pressure80 psi
Max. Operating Temp.275°F
Min. Operating Pressure5 psi
Output TypeAdjustable
Overall Length4" , 4.06"
Pressure Range5 psi to 120 psi
System Of MeasurementInch
Temp. Rating275°F
TypeAir Amplifier Kit

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)12.7
Ship length (cm)26.67
Ship width (cm)26.42
HS code8467920090
Country of OriginUS

Product Variants

ProductModelMaterialAir Output Volume Cfm @ 80 PsiAmplification RatioAir ConsumptionAir Inlet SizeInlet Dia.Discharge Dia.Temp. RatingPrice
EXAIR 6244 Air Amplifier Kit 5 Inch Inlet 50 Cfm | AA6ZWA 15J065 6244Aluminum3600 CFM2450 SCFM1/2"5"4"275°F€1,061.16
EXAIR 6233 Air Amplifier Kit 4 Inch Inlet 35.2 Cfm | AA6ZWC 15J067 6233Stainless Steel2323 CFM2235.2 SCFM1/2"4"3"400°F€1,800.89
EXAIR 6234 Air Amplifier Kit 5 Inch Inlet 50 Cfm | AA6ZWE 15J069 6234Stainless Steel3600 CFM2450 SCFM1/2"5"4"400°F€2,610.82
EXAIR 6240 Air Amplifier Kit 0.75 Inch Inlet 8.9 Cfm | AD8NJX 4LCX8 6240Aluminum267 CFM108.9 SCFM1/8"3/4"3/4"275°F€408.33
EXAIR 6230 Air Amplifier Kit 0.75 Inch Inlet 8.9 Cfm | AD8NJZ 4LCY1 6230Stainless Steel267 CFM108.9 SCFM1/8"3/4"3/4"400°F€701.51
EXAIR 6241 Air Amplifier Kit 1.25 Inch Inlet 12.9 Cfm | AD8NKB 4LCY3 6241Aluminum618 CFM1612.9 SCFM1/4"1 1/4"1 1/4"275°F€464.56
EXAIR 6231 Air Amplifier Kit 1.25 Inch Inlet 12.9 Cfm | AD8ZTV 4NUW8 6231Stainless Steel618 CFM1612.9 SCFM1/4"1 1/4"1 1/4"400°F€713.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 6243 Air Amplifier Kit 4 Inch Inlet 35.2 Cfm
€1,080.35 /unit