Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 120221 Air Amplifier Kit 1.22 Inch Inlet 8.1 Cfm | AD8NJT 4LCX4

EXAIR 120221 Air Amplifier Kit 1.22 Inch Inlet 8.1 Cfm

Item: AD8NJT Model: 120221Cross Ref: 4LCX4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€672.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Amplifier Kit
Air Consumption8.1 SCFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Output Volume At 6 Inches436 SCFM
Air Output Volume Cfm @ 80 Psi146 SCFM , 436 CFM
Amplification Ratio18
Body MaterialAluminum
Category TypeAir Amplifiers
Cfm @ 80 Psi8.1 CFM
Discharge Dia.1 1/4"
Flow Pattern Width At 12 Inches4 11/16"
Flow Pattern Width At 18 Inches6 1/2"
Flow Pattern Width At 3 Inches2"
Flow Pattern Width At 6 Inches2 7/8"
Fluid TypeCompressed Air
For Fluid TypeCompressed Air
IncludesSuper Air Amplifier
Includes Filter SeparatorFilter Separator Included
Includes Pressure RegulatorPressure Regulator Included
Includes ShimsShim Set Included
Inlet Dia.1 1/2"
Inlet Size1/4"
Inside Dia.21/25"
MaterialAluminum
Max. Dba72 dBA
Max. Operating Pressure80 psi
Max. Operating Temp.275°F
Min. Operating Pressure5 psi
Mounting Hole Center To Center2 3/8"
Mounting Hole Dia.1/4"
Number Of Mounting Holes2
Output TypeHigh Efficiency Fixed
Overall Height2 7/8"
Overall Length2 22/25" , 3"
Overall Width1 1/2"
Pressure Range5 psi to 120 psi
System Of MeasurementInch
Temp. Rating275°F
Throat Diameter13/16"
TypeAir Amplifier Kit
Air Inlet1/4" NPT
Air Output Volume @ 80 Psi146 SCFM
Discharge Diameter1 1/4"
Inlet Diameter1 1/2"
Maximum Operating Pressure80 psi
Maximum Operating Temperature275°F
Maximum Sound Level72 dBA
Minimum Operating Pressure5 psi
Mounting Hole Center To Center Distance2 3/8"
Mounting Hole Diameter1/4"
Product TypeAir Amplifier Kit
StandardsCE, EU DIRECTIVE 2001/95/EC, EU DIRECTIVE 2006/42/EC

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)12.7
Ship length (cm)26.42
Ship width (cm)26.42
HS code8467920090
Country of OriginUS

Product Variants

ProductModelAir Output Volume Cfm @ 80 PsiAmplification RatioAir ConsumptionAir Inlet SizeInlet Dia.Discharge Dia.Inside Dia.Overall LengthPrice
EXAIR 120224 Air Amplifier Kit 4.91 Inch Inlet 29.2 Cfm | AA6ZVW 15J061 1202242190 CFM2529.2 SCFM1/2"4 15/16"4"3.02"8 3/8"€1,363.71
EXAIR 120220 Air Amplifier Kit 0.73 Inch Inlet 6.1 Cfm | AD8NJQ 4LCX2 120220219 CFM126.1 SCFM1/8"1"3/4"0.45"2 1/2"€435.94
EXAIR 120222 Air Amplifier Kit 2 Inch Inlet 15.5 Cfm | AD8NJV 4LCX6 1202221023 CFM2215.5 SCFM3/8"2"2"1 16/25"4 1/8"€644.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 120221 Air Amplifier Kit 1.22 Inch Inlet 8.1 Cfm
€672.67 /unit