Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 1010SS Air Gun Nozzle Safety Stainless Steel | AD8NGT 4LCR3

EXAIR 1010SS Air Gun Nozzle Safety Stainless Steel

Item: AD8NGT Model: 1010SSCross Ref: 4LCR3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€131.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Nozzle
Air Consumption13 SCFM
Air Flow PatternHigh Velocity Airflow
ApplicationIndustrial Cleaning And Drying
Base MaterialStainless Steel
Category TypeAir Gun Nozzles And Accessories
Compatible WithAir Guns
Diameter7/16"
Extension Length1 13/64"
FeaturesHigh Efficiency, Low Noise
For Use With Mfr. Model No.1280SS, 1909SS
Inlet Size1/8"
Inlet TypeMNPT
Length1 1/5"
Max. Dba80 dBA
Noise Level80 dBA
Nozzle TypeSafety
Number Of Pieces1
Osha Pressure CompliantYes
Output12 ozf
Overall Length1 13/64"
Thread Size1/8"
Thread TypeMNPT
Tip MaterialStainless Steel
TypeAir Gun Nozzle
Compatible With Product TypeAir Guns
Diameter (of Air Flow)7/16"
Nozzle Tip MaterialStainless Steel
Sound Level80 dbA
StandardsOSHA 1910.242 (B) AND 1910.95 (A)

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
HS code8424909080
Country of OriginUS

Product Variants

ProductModelExtension LengthAir Flow PatternThread SizeNozzle TypeInlet SizeMax. DbaAir ConsumptionDiameterPrice
EXAIR 1110-PEEK Air Gun Nozzle Safety 7/9 Inch Length | AA6ZVU 15J059 1110-PEEK25/32"FocusedM6 x 0.75Safety-75 dBA8.3 SCFM1/4"€70.31
EXAIR 1101 Air Gun Nozzle Safety 2-3/8 Inch Length | AD8NHA 4LCT1 11012 3/8"Wide1/4"Safety1/4"74 dBA14 SCFM5/8"€95.38
EXAIR 1104-PEEK Air Gun Nozzle 35 Scfm 3/8 Inch (f)npt | AF6QTZ 20CL69 1104-PEEK1 5/8"Hard-Hitting Force3/8"High Power Safety-82 dBA35 SCFM13/16"€194.48
EXAIR 1126SS Air Gun Nozzle 10.5 Scfm 1/8 Inch (f)npt | AF6QUB 20CL71 1126SS1 5/16"Flat1/8"Flat, Safety1/8"75 dBA10.5 SCFM5/8"€190.94
EXAIR 1120 Nozzle 3-5/8 Inch Length 460scfm 1-1/4 Inch (F)NPT Zinc/Aluminum | AH6XGG 36JP39 11203 5/8"Hard-Hitting Force1 1/4"Safety1 1/4"109 dBA460 SCFM2"€888.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 1010SS Air Gun Nozzle Safety Stainless Steel
€131.18 /unit