Flat Shipping

Flat Shipping at €24.99 + VAT

EVERPURE EV9272-22 Filter Head Assembly Twin 3/4 In | AE7AJK 5WFG8

EVERPURE EV9272-22 Filter Head Assembly Twin 3/4 In

Item: AE7AJK Model: EV9272-22Cross Ref: 5WFG8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€715.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Head Assembly
ConnectionNPT
Size3/4"
ApplicationCold Beverage, Drinking Water, Fountain Beverage, Hot Beverage, Ice Machine, Softening, Steam
Connection Size3/4"
Connection TypeMNPT
IncludesMounting Bracket, Screws
MaterialPlastic
Maximum Pressure125 psi
Overall Height8 1/2"
Overall Length16 5/8"
Overall Width5 1/2"

Shipping Info:

Ship weight (kg) 2.7585
Ship height (cm)21.59
Ship length (cm)42.23
Ship width (cm)13.97
HS code8421210000
Country of OriginUS

Product Variants

ProductModelSizeConnectionPrice
EVERPURE EV9272-41 Filter Head Assembly Single 3/8 In | AE7AJH 5WFG6 EV9272-413/8"NPT€362.69
EVERPURE EV9272-23 Filter Head Assembly Triple 3/4 In | AE7AJL 5WFG9 EV9272-233/4"NPT€943.90
EVERPURE EV9259-24 Filter Head Assembly Single 3/8 In | AE7AJZ 5WFJ1 EV9259-243/8"NPT€80.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EVERPURE EV9272-22 Filter Head Assembly Twin 3/4 In
€715.51 /unit