Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EVERPURE EV9259-24 Filter Head Assembly Single 3/8 In | AE7AJZ 5WFJ1

EVERPURE EV9259-24 Filter Head Assembly Single 3/8 In

Item: AE7AJZ Model: EV9259-24Cross Ref: 5WFJ1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€98.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Head Assembl
ConnectionNPT
Size3/8"
ApplicationCold Beverage, Drinking Water, Hot Beverage, Softening
Compatible With Grainger Part Number5WFE8, 5WFE9, 5WFF0, 5WFF1, 5WFF2, 5WFF3, 5WFF4, 5WFG7
Connection Size3/8"
Connection TypeNPT
IncludesMounting Bracket, Screws
MaterialPlastic
Overall Height3"
Overall Length3 3/4"
Overall Width3 1/2"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)7.62
Ship length (cm)9.53
Ship width (cm)8.89
HS code8421210000
Country of OriginUS

Product Variants

ProductModelSizeConnectionPrice
EVERPURE EV9272-41 Filter Head Assembly Single 3/8 In | AE7AJH 5WFG6 EV9272-413/8"NPT€362.69
EVERPURE EV9272-22 Filter Head Assembly Twin 3/4 In | AE7AJK 5WFG8 EV9272-223/4"NPT€666.28
EVERPURE EV9272-23 Filter Head Assembly Triple 3/4 In | AE7AJL 5WFG9 EV9272-233/4"NPT€943.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EVERPURE EV9259-24 Filter Head Assembly Single 3/8 In
€98.55 /unit