ESSICK AIR PRODUCTS 4000RLD4 AIR Ducted Evaporative Cooler, 1800 sq ft, 3, 150 to 3, 970 cfm, 4 Inch Pad Thick | CP4UKU

ESSICK AIR 4000RLD4 AIR Ducted Evaporative Cooler, 1800 sq ft, 3, 150 to 3, 970 cfm, 4 Inch Pad Thick

Item: CP4UKU Model: 4000RLD4Cross Ref: 453D80
In Stock

Get it by Thursday, Jun 12

€1,681.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDucted Evaporative Cooler
Air Flow Rate3150-3970 CFM
Amps10.5/4.5A
Average Coverage Area1800 sq. ft.
ColorCool Sand
Depth41 1/4"
DischargeDown
Drive Package With MotorFactory Installed
Drive TypeBelt
Duct Opening Length17 3/4"
Duct Opening Width17 3/4"
Duty RatingResidential
Fill TypeWater Connection Required
FinishPowder Coat
Grille Height17 1/2"
Grille Width17 1/2"
Height30 1/2"
Hp3/4 hp
IncludesBelt, Motor, Pulley, Pump
Number Of InletMultiple Inlet
Number Of Speeds2
Operating Weight300 lbs.
Pad Thickness4"
Phase1
Pump Voltage115V AC
Voltage115V AC
Water Capacity11 gal.
Water Connection Size1/4"
Width41 1/4"

Shipping Info:

Ship weight (kg) 116.1
Ship height (cm)77.47
Ship length (cm)104.78
Ship width (cm)104.78
Country of OriginUS

Product Variants

ProductModelAverage Coverage AreaWater CapacityNumber Of SpeedsAir Flow RateAmpsColorDepthDrive Package With MotorPrice
ESSICK AIR PRODUCTS 4000CRLD4 AIR Ducted Evaporative Cooler, 1800 sq ft, 3, 150 to 3, 970 cfm, 4 Inch Pad Thick | CP4UKV 4000CRLD41800 sq. ft.11 gal.23150-3970 CFM10.5/4.5ACool Sand41 1/4"Factory Installed€1,886.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESSICK AIR 4000RLD4 AIR Ducted Evaporative Cooler, 1800 sq ft, 3, 150 to 3, 970 cfm, 4 Inch Pad Thick
€1,681.40 /unit