ESSICK AIR PRODUCTS 4000CRLD4 AIR Ducted Evaporative Cooler, 1800 sq ft, 3, 150 to 3, 970 cfm, 4 Inch Pad Thick | CP4UKV

ESSICK AIR 4000CRLD4 AIR Ducted Evaporative Cooler, 1800 sq ft, 3, 150 to 3, 970 cfm, 4 Inch Pad Thick

Item: CP4UKV Model: 4000CRLD4Cross Ref: 453D81
In Stock

Get it by Tuesday, Jun 10

€1,997.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDucted Evaporative Cooler
Air Flow Rate3150-3970 CFM
Amps10.5/4.5A
Average Coverage Area1800 sq. ft.
ColorCool Sand
Depth41 1/4"
DischargeDown
Drive Package With MotorFactory Installed
Drive TypeBelt
Duct Opening Length17 3/4"
Duct Opening Width17 3/4"
Duty RatingResidential
Fill TypeWater Connection Required
FinishPowder Coat
Grille Height17 1/2"
Grille Width17 1/2"
Height30 1/2"
Hp3/4 hp
IncludesControl Module, Motor, Pulley, Purge Pump, Thermostat
Number Of InletMultiple Inlet
Number Of Speeds2
Operating Weight300 lbs.
Pad Thickness4"
Phase1
Pump Voltage115V AC
Voltage115V AC
Water Capacity11 gal.
Water Connection Size1/4"
Width41 1/4"
Number Of Inlets For Outside AirMultiple Inlet

Shipping Info:

Ship weight (kg) 111.6
Ship height (cm)77.47
Ship length (cm)104.78
Ship width (cm)104.78
Country of OriginUS

Product Variants

ProductModelAverage Coverage AreaWater CapacityNumber Of SpeedsAir Flow RateAmpsColorDepthDrive Package With MotorPrice
ESSICK AIR PRODUCTS 4000RLD4 AIR Ducted Evaporative Cooler, 1800 sq ft, 3, 150 to 3, 970 cfm, 4 Inch Pad Thick | CP4UKU 4000RLD41800 sq. ft.11 gal.23150-3970 CFM10.5/4.5ACool Sand41 1/4"Factory Installed€1,587.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESSICK AIR 4000CRLD4 AIR Ducted Evaporative Cooler, 1800 sq ft, 3, 150 to 3, 970 cfm, 4 Inch Pad Thick
€1,997.56 /unit