Flat Shipping

Flat Shipping at €24.99 + VAT

ESAB 255012064 Stick Electrode, Carbon Steel, E7018-1 H4R, 5/32 Inch x 14 Inch, 10 lb | CP4UDW

ESAB 255012064 Stick Electrode, Carbon Steel, E7018-1 H4R, 5/32 Inch x 14 Inch, 10 lb

Item: CP4UDW Model: 255012064Cross Ref: 288HN0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationE7018-1 H4R, E7018 H4R
Container TypeHermetically Sealed Can
Elongation36%
For Material TypeCarbon Steel To Carbon Steel, Carbon Steel To Low-Alloy Steel, Low-Alloy Steel To Low-Alloy Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
Length14"
MaterialCarbon Steel
Mfr. SeriesATOM ARC 7018 ACCLAIM
Min. Tensile Strength70 ksi
Minimum Required Elongation32%
Minimum Required Yield Strength65 ksi
Overall Dia.0.156"
ProcessStick Welding
Tensile Strength87 ksi
Welding Current DesignationAC, DCEP
Yield Strength (as Welded)72 ksi
Elongation (as Welded)36%
Elongation (minimum Required)32%
Overall Diameter5/32"
Overall Length14"
SeriesAtom Arc 7018 Acclaim
StandardsAWS A5.1
Tensile Strength (as Welded)87 ksi
Tensile Strength (minimum Required)70 ksi
Weight10 lbs.
Yield Strength (minimum Required)65 ksi

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAws ClassificationWelding Current DesignationMin. Tensile StrengthMinimum Required Yield StrengthYield Strength (as Welded)Container TypeFor Material GradeElongationPrice
ESAB 811005602 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 10 lb, Sureweld 10P | CP4UCA 811005602E6010DCEP60 ksi48 ksi67 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4229%€91.79
ESAB 811004233 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 10 lb, Sureweld 10P Plus | CP4UCB 811004233E6010DCEP60 ksi48 ksi72.9 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4225%€91.79
ESAB 812000024 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 5 lb, Sureweld 6010 | CP4UCC 812000024E6010DCEP60 ksi48 ksi62 ksiPlastic Tube-28%€29.92
ESAB 811005057 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Sureweld 10P | CP4UCD 811005057E6010DCEP60 ksi48 ksi67 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4229%€357.97
ESAB 812000032 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Sureweld 6010 | CP4UCE 812000032E6010DCEP60 ksi48 ksi62 ksiCardboard Carton-28%€212.11
ESAB 811005073 Stick Electrode, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Sureweld 10P | CP4UCF 811005073E6010DCEP60 ksi48 ksi67 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4229%€341.94
ESAB 812000008 Stick Electrode, Carbon Steel, E6010, 3/32 Inch x 14 Inch, 5 lb, Sureweld 6010 | CP4UCK 812000008E6010DCEP60 ksi48 ksi62 ksiPlastic Tube-28%€36.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 255012064 Stick Electrode, Carbon Steel, E7018-1 H4R, 5/32 Inch x 14 Inch, 10 lb
€50.68 /unit