ERTALYTE 2NHL2 Sheet Pet-p White 3/4 Inch 24 x 24 In | AC2VVA

ERTALYTE 2NHL2 Sheet Pet-p White 3/4 Inch 24 x 24 In

Item: AC2VVA Model: 2NHL2
In Stock

Get it by Thursday, Jun 12

€2,527.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorOff White
Length24"
Length Tolerance0" to +0.125"
Material TypeSolid Lubricant Filled
Operating Temp. Range+32°F to +210°F
Tensile Strength10500 psi
Thickness3/4"
Thickness Tolerance0" to +0.025"
Width24"
Width Tolerance0" to +0.125"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)3.56
Ship length (cm)61.47
Ship width (cm)63.5
HS code3920620090
Country of OriginUS

Product Variants

ProductModelTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceThickness ToleranceThicknessMaterial TypePrice
ERTALYTE 1URD3 Sheet Pet-p White 1/4 Inch T 12 x 12 In | AB3PXU 1URD312400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"1/4"-€107.01
ERTALYTE 1URD9 Sheet Pet-p White 1/2 Inch T 12 x 12 In | AB3PXY 1URD912400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"1/2"-€162.55
ERTALYTE 1URE3 Sheet Pet-p White 5/8 Inch T 12 x 12 In | AB3PYA 1URE312400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"5/8"-€204.07
ERTALYTE 1URE6 Sheet Pet-p White 3/4 Inch T 12 x 12 In | AB3PYC 1URE612400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"3/4"-€244.89
ERTALYTE 1URE9 Sheet Pet-p White 1 Inch T 12 x 12 In | AB3PYD 1URE912400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"1"-€342.96
ERTALYTE 1URF3 Sheet Pet-p White 1 1/4 Inch T 12 x 12 In | AB3PYF 1URF312400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"1 1/4"-€407.21
ERTALYTE 1URF6 Sheet Pet-p White 1 1/2 Inch T 12 x 12 In | AB3PYG 1URF612400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"1 1/2"-€503.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERTALYTE 2NHL2 Sheet Pet-p White 3/4 Inch 24 x 24 In
€2,527.31 /unit