Flat Shipping

Flat Shipping at €24.99 + VAT

ERITECH/ERICO 615800 Ground Rod Diameter 5/8 Inch 10 Feet Length | AC2KUX 2KXL6

ERICO 615800 Ground Rod Diameter 5/8 Inch 10 Feet Length

Item: AC2KUX Model: 615800Cross Ref: 2KXL6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPointed End Ground Rod
Diameter5/8"
Length10 ft.
MaterialCopper Bonded Steel

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)1.78
HS code7326908505
Country of OriginUS

Product Variants

ProductModelDiameterMaterialFinishConductor SizeConnector MaterialPrice
ERITECH/ERICO 613400 Ground Rod Diameter 3/4 Inch 10 Feet Length | AC2KUW 2KXL5 6134003/4"Copper Bonded Steel---€78.68
ERITECH/ERICO 615840 Ground Rod Diameter 5/8 Inch 4 Feet Length | AC2KUY 2KXL7 6158405/8"Copper Bonded Steel---€29.22
ERITECH/ERICO 615880 Ground Rod Diameter 5/8 Inch 8 Feet Length | AC2KUZ 2KXL8 6158805/8"Copper Bonded Steel---€33.31
RFQ
ERITECH/ERICO 815880 Ground Rod Diameter 5/8 Inch 8 Feet Length | AC2KVA 2KXL9 8158805/8"SteelGalvanized--€34.13
ERITECH/ERICO CGE5CP Ground Rod Kit | AC2KVB 2KXN1 CGE5CP5/8"Bronze-2 to 8Copper Bonded€105.46
ERITECH/ERICO 611380 Ground Rod Diameter 1/2 Inch 8 Feet | AD8XRU 4NHF8 6113801/2"Copper Bonded Steel---€41.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICO 615800 Ground Rod Diameter 5/8 Inch 10 Feet Length
€51.72 /unit