Flat Shipping

Flat Shipping at €24.99 + VAT

ERIEZ 15A Vibratory Feeder 4 Inch Width x 20 Inch Length Flat | AH3BRW 31AX92

ERIEZ 15A Vibratory Feeder 4 Inch Width x 20 Inch Length Flat

Item: AH3BRW Model: 15ACross Ref: 31AX92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,351.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVibratory Feeder
Ambient Temp. Range0°F to +130°F
Amps1.1A
Base FinishEpoxy Coated , Epoxy Coating
Base MaterialDuctile Cast Iron , Ductile Iron
Discharge Height5 1/2"
FinishBead Blast
Noise Level70 dBA
Overall Height8 1/8"
Overall Length22"
Overall Width5 3/8"
Power SourceElectromagnetic
ShapeFlat
Tray FinishBead Blast
Tray ShapeFlat
Trough Height1 3/4"
Trough Length20"
Trough Width4"
Voltage115V AC
Feed Rate4000 lbs./hr.

Shipping Info:

Ship weight (kg) 9.225
Ship height (cm)15.24
Ship length (cm)66.04
Ship width (cm)25.4
Country of OriginUS

Product Details:

    • Tray Width : 4"
    • Tray Length : 20"
    • Tray Depth : 1-3/4"
    • Discharge Height : 5-1/2"
    • Tray Material : 304 Stainless Steel

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthBase FinishBase MaterialPower SourceAmbient Temp. RangeNoise LevelPrice
ERIEZ 6C Vibratory Feeder with Control 1-1/2 Inch Width x 12 Inch Length | AH3BRV 31AX91 6C6 3/8"15.562"3 1/4"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€2,013.35
ERIEZ 26C Vibratory Feeder 5 Inch Width x 22 Inch Length Flat | AH3BRX 31AX93 26C9"22"6 1/2"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€4,396.11
ERIEZ 36C Vibratory Feeder 6 Inch Width x 36 Inch Length Flat | AH3BRY 31AX94 36C12.938"38"7 1/2"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€3,773.60
ERIEZ 36C Vibratory Feeder 10 Inch Width x 24 Inch Length Flat | AH3BRZ 31AX95 36C12.938"31 3/4"11 1/2"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€3,821.08
ERIEZ 46C Vibratory Feeder 10 Inch Width x 38 Inch Length Flat | AH3BTA 31AX96 46C14 7/8"45"12"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€7,217.77
ERIEZ 46C Vibratory Feeder 12 Inch Width x 30 Inch Length Flat | AH3BTB 31AX97 46C13 7/8"39 1/4"14"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€7,217.77
ERIEZ 46C Vibratory Feeder 14 Inch Width x 24 Inch Length Flat | AH3BTC 31AX98 46C13 7/8"33 1/4"16"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€7,217.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERIEZ 15A Vibratory Feeder 4 Inch Width x 20 Inch Length Flat
€4,351.47 /unit