Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON DV40MT1050M Taper Shank Tool Holder, Taper, Dv40 Taper Size, #1 Inside Taper Size, 50.00 mm Projection | CP4RXV

ERICKSON DV40MT1050M Taper Shank Tool Holder, #1 Inside Taper Size, 50.00 mm Projection

Item: CP4RXV Model: DV40MT1050MCross Ref: 314FG2
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Shank Tool Holder
For Drill Chuck Mounting SizeDV40
For Drill Chuck Mounting TypeMorse
For Machine Mounting Size#1
For Machine Mounting TypeMorse
Product TypeTaper Shank Tool Holder
StandardsDV-DIN69871

Shipping Info:

Ship weight (kg) 0.869
Ship height (cm)2.54
Ship length (cm)11.82
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelProjectionNose Dia.Taper SizeShank LengthAdapter TypeCoolant FedDrawbar Thread SizePrice
ERICKSON BT40MT1050M Taper Shank Tool Holder, Taper, Bt40 Taper Size, #1 Inside Taper Size, 50.00 mm Projection | CP4RXE BT40MT1050M--------
RFQ
ERICKSON BT40MT3070M Taper Shank Tool Holder, Taper, Bt40 Taper Size, #3 Inside Taper Size, 70.00 mm Projection | CP4RXG BT40MT3070M--------
RFQ
ERICKSON BT50MT5105M Taper Shank Tool Holder, Taper, Bt50 Taper Size, #5 Inside Taper Size | CP4RXJ BT50MT5105M--------
RFQ
ERICKSON CV40MT1175 Taper Shank Tool Holder, Taper, Cv40 Taper Size, #1 Inside Taper Size, 44.45 mm Projection | CP4RXK CV40MT1175--------
RFQ
ERICKSON CV50MT4338 Taper Shank Tool Holder, Taper, Cv50 Taper Size, #4 Inside Taper Size, 85.85 mm Projection | CP4RXT CV50MT4338--------
RFQ
ERICKSON CV50MT5375 Taper Shank Tool Holder, Taper, Cv50 Taper Size, #5 Inside Taper Size, 95.25 mm Projection | CP4RXU CV50MT5375--------
RFQ
ERICKSON DV40MT2050M Taper Shank Tool Holder, Taper, Dv40 Taper Size, #2 Inside Taper Size, 50.00 mm Projection | CP4RXW DV40MT2050M--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON DV40MT1050M Taper Shank Tool Holder, #1 Inside Taper Size, 50.00 mm Projection