Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON PSC63S50XPCLNL16 Indexable Cutting Head Unit, Pcln Toolholder, Cn Insert, 80 Degree Diamond | CP4PWW

ERICKSON PSC63S50XPCLNL16 Indexable Cutting Head Unit, Pcln Toolholder, Cn Insert, 80 Degree Diamond

Item: CP4PWW Model: PSC63S50XPCLNL16Cross Ref: 314GX5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€759.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Head Unit
Ansi NumberPSC63S50XPCLNL16
Approach Angle95°
Axial Rake Angle-5°
Center To Cutting Tip35 mm
Coolant FedCoolant Through
Cutting ApplicationBoring
Cutting DirectionLeft Hand
Insert Angle80°
Insert Clearance Angle
Insert Cutting Edge Length16.12 mm
Insert Holding TypeP Clamping
Insert ShapeDiamond
Insert StyleCn
Max. Bore Depth152 mm
Min. Bore Dia.63 mm
Number Of Coolant Holes1
Overall Length213 mm
Radial Rake Angle-11.5°
Shank Dia.63 mm
Side Cutting Edge Angle-5°
Toolholder StylePCLN
Ansi CodePSC63S50XPCLNL16
Insert Size160612 (543)
Iso NumberPSC63S50XPCLNL16
Rake-11.5° Radial, -5° Axial
StandardsISO 26623

Shipping Info:

Ship weight (kg) 2.0349
Ship height (cm)2.54
Ship length (cm)21.3
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelToolholder StyleInsert StyleOverall LengthShank Dia.Insert ShapeInsert Clearance AngleCutting DirectionCutting ApplicationPrice
ERICKSON PSC63BAI16065M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVF PSC63BAI16065M---63 mm----€846.24
ERICKSON PSC63BAI25070M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVG PSC63BAI25070M---63 mm----€831.93
ERICKSON PSC63BAI32075M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVH PSC63BAI32075M---63 mm----€811.17
ERICKSON PSC63BAI20070M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVJ PSC63BAI20070M---63 mm----€846.24
ERICKSON PSC63S32GNER3 Grooving/Threading Cutting Unit Head, Psc63S Toolholder, Ng3L Insert | CP4PVK PSC63S32GNER3PSC63SNg3L128 mm63 mm--Right HandGrooving, Threading€884.43
ERICKSON PSC63S32GNEL3 Grooving/Threading Cutting Unit Head, Psc63S Toolholder, Ng3R Insert | CP4PVL PSC63S32GNEL3PSC63SNg3R128 mm63 mm--Left HandGrooving, Threading€884.43
ERICKSON PSC63S40LNEL3 Grooving/Threading Cutting Unit Head, Psc63S Toolholder, Ng3R Insert | CP4PVM PSC63S40LNEL3PSC63SNg3R178 mm63 mm--Left HandGrooving, Threading€893.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON PSC63S50XPCLNL16 Indexable Cutting Head Unit, Pcln Toolholder, Cn Insert, 80 Degree Diamond
€759.13 /unit