Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 0220-05403 | AX7LFL

HUB CITY 0220-05403 Bevel Gear Drive, 2.19 HP, 0.6245 Inch I.D, 0.625 Inch O.D, Aluminum

Item: AX7LFL Model: 0220-05403
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€871.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear Drive
Gear Drive SizeAD5
Gear TypeSpiral Bevel
Housing Height2.005"
Housing Length4 11/25"
Housing MaterialAluminum
Housing Width4 1/4"
Input Dia.0.6245"
Input StyleShaft
Max. Input Hp2.19 hp
Mounting TypeD, E
No. Of Gear Reductions1
Output Dia.5/8"
Output Rpm1750 RPM
Output ShaftShaft
Output Shaft DirectionLeft Or Right
Product LineBevel Gear Drives
Ratio1:1
Series CodeAD5
Service Factor1
Torque Rating78.7 lbs.-in.
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)22.86

Product Variants

ProductModelMounting TypeGear TypeMax. Input HpHousing MaterialPrice
HUB CITY 0220-05407 | AK7EPU 0220-05407C, FSpiral Bevel-Aluminum€789.84
HUB CITY 0220-05404 | AK7EPV 0220-05404A, BSpiral Bevel-Aluminum€891.13
HUB CITY 0220-05401 | AX3YKK 0220-05401A, BSpiral Bevel-Aluminum€789.84
HUB CITY 0220-05409 | AX6RJE 0220-05409D, ESpiral Bevel-Aluminum€1,122.83
HUB CITY 0220-05408 | AY2TJW 0220-05408C, FSpiral Bevel-Aluminum€1,122.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-05403 Bevel Gear Drive, 2.19 HP, 0.6245 Inch I.D, 0.625 Inch O.D, Aluminum
€871.14 /unit