Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON PSC63EMWN40095M End Mill Holder, Psc63 Taper Size, 95.00 mm Projection, 80.00 mm Nose Dia | CP4NRL

ERICKSON PSC63EMWN40095M End Mill Holder, Psc63 Taper Size, 95.00 mm Projection, 80.00 mm Nose Dia

Item: CP4NRL Model: PSC63EMWN40095MCross Ref: 302ZD7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€668.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
Coolant FedCoolant Through
Dimension TypeMetric
Measurement SystemMetric
Nose Dia.80 mm
Overall Length5.236 mm
Projection95 mm
Shank TypeTaper
System Of MeasurementMetric
Taper SizePSC63
StandardsDIN 6535/1835

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)2.54
Ship length (cm)0.52
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelMax. SpeedEnd TypePrice
ERICKSON M16MST12040M End Mill Holder, 12.50 mm Bore Dia, 35.00 mm Projection, 21.00 mm Nose Dia | CP4MNU M16MST12040M--€208.68
ERICKSON M12MST12040M End Mill Holder, 12.50 mm Bore Dia, 40.00 mm Projection, 21.00 mm Nose Dia | CP4MNV M12MST12040M--€216.18
ERICKSON M08WST16073M End Mill Holder, 13.00 mm Nose Dia | CP4MNW M08WST16073M--€206.89
ERICKSON M10WST20080M End Mill Holder, 18.00 mm Nose Dia | CP4MNX M10WST20080M--€251.18
ERICKSON M16WST32095M End Mill Holder, 29.00 mm Nose Dia | CP4MNY M16WST32095M--€245.80
ERICKSON M08MST08030M End Mill Holder, 8.50 mm Bore Dia, 30.00 mm Projection, 13.00 mm Nose Dia | CP4MNZ M08MST08030M--€208.68
ERICKSON M16MST08060M End Mill Holder, 8.50 mm Bore Dia, 60.00 mm Projection, 13.00 mm Nose Dia | CP4MPA M16MST08060M--€208.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON PSC63EMWN40095M End Mill Holder, Psc63 Taper Size, 95.00 mm Projection, 80.00 mm Nose Dia
€668.56 /unit