Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON HSK40AHC08080M Hydraulic Chuck, Cylindrical Shank, HSK40 Taper Size, 8 mm Shank Dia, 8 mm Hole Dia | CP4PJA

ERICKSON HSK40AHC08080M Hydraulic Chuck, Cylindrical Shank, Taper Size, 8 mm Shank Dia, 8 mm Hole Dia

Item: CP4PJA Model: HSK40AHC08080MCross Ref: 302PK0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€776.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberHSK40AHC08080M
Balanced To RpmG 6.3@15000 RPM
Coolant FedCoolant Through
FeaturesSide Axial Adjustment
For Use WithHSK40 Shank Tools
Hole Dia.8 mm
Mounting Length27 mm
Nose Dia.27.7 mm
Overall Length99.9 mm
Projection80 mm
Shank Dia.8 mm
Shank TypeCylindrical
StyleStandard Hp Line
Taper SizeHSK40
Tool Depth27 mm
BalancingG 6.3@15000 RPM

Shipping Info:

Ship weight (kg) 0.4617
Ship height (cm)2.54
Ship length (cm)9.99
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMounting LengthPrice
ERICKSON CV50HC18M600 Chuck | CP4KLD CV50HC18M600-€663.69
ERICKSON CV50HC050600 Chuck | CP4KLF CV50HC050600-€663.69
ERICKSON CV50HC12M600 Chuck | CP4KLG CV50HC12M600-€625.43
ERICKSON CV40HC12M600 Chuck | CP4KLH CV40HC12M600-€589.50
ERICKSON CV40HC038600 Chuck | CP4KLK CV40HC038600-€589.50
ERICKSON CV50HC10M600 Chuck | CP4KLL CV50HC10M600-€625.43
ERICKSON CV50HC08M600 Chuck | CP4KLM CV50HC08M600-€663.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON HSK40AHC08080M Hydraulic Chuck, Cylindrical Shank, Taper Size, 8 mm Shank Dia, 8 mm Hole Dia
€776.70 /unit