Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON HSK100AHC32200M Hydraulic Chuck, Cylindrical Shank, HSK100 Taper Size, 32 mm Shank Dia, Coolant Through | CP4PGX

ERICKSON HSK100AHC32200M Hydraulic Chuck, Cylindrical Shank, Taper Size, 32 mm Shank Dia, Coolant Through

Item: CP4PGX Model: HSK100AHC32200MCross Ref: 302PP8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,276.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberHSK100AHC32200M
Balanced To RpmG 2.5@25000 RPM
Coolant FedCoolant Through
FeaturesSide Axial Adjustment
For Use WithHSK100 Shank Tools
Hole Dia.32 mm
Mounting Length51 mm
Nose Dia.59.75 mm
Overall Length249.9 mm
Projection200 mm
Shank Dia.32 mm
Shank TypeCylindrical
StyleStandard Hp Line
Taper SizeHSK100
Tool Depth51 mm

Shipping Info:

Ship weight (kg) 5.1588
Ship height (cm)2.54
Ship length (cm)24.99
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMounting LengthPrice
ERICKSON CV50HC18M600 Chuck | CP4KLD CV50HC18M600-€663.69
ERICKSON CV50HC050600 Chuck | CP4KLF CV50HC050600-€663.69
ERICKSON CV50HC12M600 Chuck | CP4KLG CV50HC12M600-€625.43
ERICKSON CV40HC12M600 Chuck | CP4KLH CV40HC12M600-€589.50
ERICKSON CV40HC038600 Chuck | CP4KLK CV40HC038600-€589.50
ERICKSON CV50HC10M600 Chuck | CP4KLL CV50HC10M600-€625.43
ERICKSON CV50HC08M600 Chuck | CP4KLM CV50HC08M600-€663.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON HSK100AHC32200M Hydraulic Chuck, Cylindrical Shank, Taper Size, 32 mm Shank Dia, Coolant Through
€1,276.39 /unit