Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON HSK100ADC13125M Chuck/Adapt | CP4KMR

ERICKSON HSK100ADC13125M Chuck/Adapt

Item: CP4KMR Model: HSK100ADC13125MCross Ref: 314FH1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,096.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey
Body Dia.1.948"
Max. Capacity0.512"

Shipping Info:

Ship weight (kg) 3.0109
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMax. CapacityPrice
ERICKSON SS075FC188688 Adapt | CR3ACY SS075FC188688-€912.12
ERICKSON BT50BHSK50065M Adapt | CP4JMK BT50BHSK50065M-€1,512.65
ERICKSON DV50BHSK50065M Adapt | CP4JML DV50BHSK50065M-€1,330.17
ERICKSON DV50BWD50075M Adapt | CP4JMM DV50BWD50075M-€999.77
ERICKSON CV40SS100400 Adapt | CP4JMN CV40SS100400-€287.16
ERICKSON SS150FC188888 Adapt | CP4JMP SS150FC188888-€933.35
ERICKSON SS200FC188888 Adapt | CP4JMQ SS200FC188888-€952.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON HSK100ADC13125M Chuck/Adapt
€2,096.68 /unit