Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON DV50BHCSL14200M Hydraulic Chuck, Taper Shank, DV50 Taper Size, 14 mm Shank Dia, 69.85 mm Hole Dia | CP4PPT

ERICKSON DV50BHCSL14200M Hydraulic Chuck, Taper Shank, DV50 Taper Size, 14 mm Shank Dia, 69.85 mm Hole Dia

Item: CP4PPT Model: DV50BHCSL14200MCross Ref: 302RJ4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,306.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberDV50BHCSL14200M
Balanced To Rpm20, 000
Coolant FedCoolant Through
Hole Dia.69.85 mm
Nose Dia.21.5 mm
Overall Length301.6 mm
Projection200 mm
Shank Dia.14 mm
Shank TypeTaper
Taper SizeDV50
Tool Depth95 mm
StandardsDIN 69871

Shipping Info:

Ship weight (kg) 3.946
Ship height (cm)2.54
Ship length (cm)30.16
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMounting LengthPrice
ERICKSON CV50HC18M600 Chuck | CP4KLD CV50HC18M600-€663.69
ERICKSON CV50HC050600 Chuck | CP4KLF CV50HC050600-€663.69
ERICKSON CV50HC12M600 Chuck | CP4KLG CV50HC12M600-€625.43
ERICKSON CV40HC12M600 Chuck | CP4KLH CV40HC12M600-€589.50
ERICKSON CV40HC038600 Chuck | CP4KLK CV40HC038600-€589.50
ERICKSON CV50HC10M600 Chuck | CP4KLL CV50HC10M600-€625.43
ERICKSON CV50HC08M600 Chuck | CP4KLM CV50HC08M600-€663.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON DV50BHCSL14200M Hydraulic Chuck, Taper Shank, DV50 Taper Size, 14 mm Shank Dia, 69.85 mm Hole Dia
€1,306.21 /unit