Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON BT50BSMC27150M Shell Mill Holder, Bt50 Taper Size, 2-3/4 Inch Pilot Dia, 150.00 mm Projection, 272.30 mm | CP4RAK

ERICKSON BT50BSMC27150M Shell Mill Holder, Bt50 Taper Size, 2-3/4 Inch Pilot Dia, 150.00 mm Projection, 272.30 mm

Item: CP4RAK Model: BT50BSMC27150MCross Ref: 302TZ7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€318.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell Mill Holder
Coolant FedCoolant Through
Overall Length272.3 mm
Pilot Dia.2 3/4"
Pilot Length20.5 mm
Projection150 mm
Shank Dia.69.85 mm
Shank TypeTaper
Taper SizeBT50
StandardsJIS B6339

Shipping Info:

Ship weight (kg) 5.1984
Ship height (cm)2.54
Ship length (cm)27.23
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMPNPrice
ERICKSON BT30SM2C100177 Shell Mill Holder, Bt30 Taper Size, 1 Inch Pilot Dia, 44.96 mm Projection | CP4QXM BT30SM2C100177BT30SM2C100177€151.11
ERICKSON BT30SM2C050118 Shell Mill Holder, Bt30 Taper Size, 1/2 Inch Pilot Dia, 29.97 mm Projection | CP4QXN BT30SM2C050118BT30SM2C050118€156.42
ERICKSON BT30SM2C16035M Shell Mill Holder, Bt30 Taper Size, 1-1/4 Inch Pilot Dia, 35.00 mm Projection | CP4QXP BT30SM2C16035MBT30SM2C16035M€157.27
ERICKSON BT30SMC16035M Shell Mill Holder, Bt30 Taper Size, 1-1/4 Inch Pilot Dia, 35.00 mm Projection, 99.90 mm | CP4QXQ BT30SMC16035MBT30SMC16035M€157.27
ERICKSON BT30SMC22040M Shell Mill Holder, Bt30 Taper Size, 1-1/4 Inch Pilot Dia, 40.00 mm Projection | CP4QXR BT30SMC22040MBT30SMC22040M€157.27
ERICKSON BT30SMC27045M Shell Mill Holder, Bt30 Taper Size, 1-1/4 Inch Pilot Dia, 45.00 mm Projection | CP4QXT BT30SMC27045MBT30SMC27045M€157.27
ERICKSON BT30SM2C22050M Shell Mill Holder, Bt30 Taper Size, 1-1/4 Inch Pilot Dia, 50.00 mm Projection | CP4QXU BT30SM2C22050MBT30SM2C22050M€157.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON BT50BSMC27150M Shell Mill Holder, Bt50 Taper Size, 2-3/4 Inch Pilot Dia, 150.00 mm Projection, 272.30 mm
€318.51 /unit