SOUTHWIRE 40852602 Bus Drop Cable, 12 AWG Wire Size, 3 Conductors, Black, Black/Blue/Red, 500 ft Length | CU3CRD

SOUTHWIRE COMPANY 40852602 Bus Drop Cable, 12 AWG Wire Size, 3 Conductors, Black, Black/Blue/Red, 500 ft Length

Item: CU3CRD Model: 40852602Cross Ref: 803G20
In Stock

Get it by Wednesday, Jun 11

€1,601.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBus Drop Cable
Conductor MaterialCopper
Jacket ColorBlack
Length500 ft.
Nominal Outside Dia.0.36"
ShieldingUnshielded
StandardsASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44
Trade DesignationTC-ER
Voltage600V

Shipping Info:

Ship weight (kg) 24.201
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire SizeNumber Of ConductorsWire ColorJacket ColorJacket MaterialPrice
SOUTHWIRE 40849202 Bus Drop Cable, 10 AWG Wire Size, 2 Conductors, 500 ft Length, Unshielded | CU3CRA 40849202-----€1,476.20
SOUTHWIRE 40849202 Bus Drop Cable, 10 AWG Wire Size, 2 Conductors, 500 ft Length, Unshielded | CU3CRB 40849202-----€1,476.20
SOUTHWIRE 40856702 Bus Drop Cable, 10 AWG Wire Size, 4 Conductors/Blue/Orange/Red, 500 ft Length | CU3CRC 4085670210 AWG4Black, Blue, Orange, RedBlackChlorinated Polyethylene€2,743.37
SOUTHWIRE 40852602 Bus Drop Cable, 12 AWG Wire Size, 3 Conductors, Black, Black/Blue/Red, 500 ft Length | CU3CRE 40852602-----€1,606.57
SOUTHWIRE 40855902 Bus Drop Cable, 12 AWG Wire Size, 4 Conductors/Blue/Orange/Red, 500 ft Length | CU3CRF 4085590212 AWG4Black, Blue, Orange, RedBlackChlorinated Polyethylene€2,093.78
SOUTHWIRE 40848402 Bus Drop Cable, 14 AWG Wire Size, 2 Conductors, 500 ft Length, Unshielded | CU3CRG 4084840214 AWG2Black, RedBlackChlorinated Polyethylene€920.96
SOUTHWIRE 40854202 Bus Drop Cable, 14 AWG Wire Size, 4 Conductors/Blue/Orange/Red, 500 ft Length | CU3CRH 4085420214 AWG4Black, Blue, Orange, RedBlackChlorinated Polyethylene€1,422.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 40852602 Bus Drop Cable, 12 AWG Wire Size, 3 Conductors, Black, Black/Blue/Red, 500 ft Length
€1,601.98 /unit