Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON 25ERTC10 Tapping Adapter, #10/3/16 Inch Size Tap Size, 3.86 mm Tap Square Size, ER Collet Chucks | CP4JWH

ERICKSON 25ERTC10 Tapping Adapter, #10/3/16 Inch Size Tap Size, 3.86 mm Tap Square Size, ER Collet Chucks

Item: CP4JWH Model: 25ERTC10Cross Ref: 302JU9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Compatible WithER Collet Chucks
Coolant FedNon Coolant Through , Non-Coolant Through
FeaturesSquare In Back Of Collet Acts As A Drive For The Tap Square
Length34 mm
Quick ChangeYes
Tap Size3/16", #10
Tap Square Size3.86 mm
Compatible Tap HolderER Collet Chucks

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)3.4
Ship width (cm)2.54
Country of OriginCH

Product Variants

ProductModelCoolant FedTap Square SizeTap SizeShank Outside Dia.ProjectionTap DepthTap TypePrice
ERICKSON SS160STCHM08128M Tapping Adapter | CP4JUC SS160STCHM08128MCoolant Through--16 mm---€626.42
ERICKSON SS200STCHM10090M Tapping Adapter | CP4JUD SS200STCHM10090MCoolant Through--20 mm---€683.36
ERICKSON SS100SA062050 Tapping Adapter | CP4JUE SS100SA062050Coolant Through--1"12.7 mm--€280.02
ERICKSON SS075TT031600 Tapping Adapter | CP4JUF SS075TT031600Coolant Through--3/4"---€371.75
ERICKSON T2SET Tapping Adapter | CP4JUG T2SETCoolant Through----10 mm-€1,375.86
ERICKSON CV50BWD32M343 Tapping Adapter | CP4JUH CV50BWD32M343-------€473.04
ERICKSON SS200STCHM10130M Tapping Adapter | CP4JUJ SS200STCHM10130MCoolant Through--20 mm---€740.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON 25ERTC10 Tapping Adapter, #10/3/16 Inch Size Tap Size, 3.86 mm Tap Square Size, ER Collet Chucks
€163.61 /unit