Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON 20ERTCT6 Tapping Adapter, #0 to #6/1/8 Inch Size Tap Size, 2.79 mm Tap Square Size | CP4JVW

ERICKSON 20ERTCT6 Tapping Adapter, #0 to #6/1/8 Inch Size Tap Size, 2.79 mm Tap Square Size

Item: CP4JVW Model: 20ERTCT6Cross Ref: 302KK8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€357.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Compatible WithER Collet Chucks
Coolant FedNon Coolant Through , Non-Coolant Through
FeaturesAdjustable Screws In Back Of Collet Act As A Drive For The Tap Square,Tension Feature For Applications That Need Synchronized Tapping
Length31 mm
Quick ChangeYes
Tap Size#0 to #6, 1/8"
Tap Square Size2.79 mm
Compatible Tap HolderER Collet Chucks

Shipping Info:

Ship weight (kg) 0.0792
Ship height (cm)2.54
Ship length (cm)3.1
Ship width (cm)2.54
Country of OriginCH

Product Variants

ProductModelCoolant FedTap Square SizeTap SizeShank Outside Dia.ProjectionTap DepthTap TypePrice
ERICKSON SS160STCHM08128M Tapping Adapter | CP4JUC SS160STCHM08128MCoolant Through--16 mm---€626.42
ERICKSON SS200STCHM10090M Tapping Adapter | CP4JUD SS200STCHM10090MCoolant Through--20 mm---€683.36
ERICKSON SS100SA062050 Tapping Adapter | CP4JUE SS100SA062050Coolant Through--1"12.7 mm--€280.02
ERICKSON SS075TT031600 Tapping Adapter | CP4JUF SS075TT031600Coolant Through--3/4"---€371.75
ERICKSON T2SET Tapping Adapter | CP4JUG T2SETCoolant Through----10 mm-€1,375.86
ERICKSON CV50BWD32M343 Tapping Adapter | CP4JUH CV50BWD32M343-------€473.04
ERICKSON SS200STCHM10130M Tapping Adapter | CP4JUJ SS200STCHM10130MCoolant Through--20 mm---€740.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON 20ERTCT6 Tapping Adapter, #0 to #6/1/8 Inch Size Tap Size, 2.79 mm Tap Square Size
€357.12 /unit