Flat Shipping

Flat Shipping at €24.99 + VAT

ERGODYNE 7141 Coated Glove, XL, Sandy, Nitrile, 1 Pair | CP4JJL

ERGODYNE 7141 Coated Glove, XL, Sandy, Nitrile, 1 Pair

Item: CP4JJL Model: 7141Cross Ref: 55EE95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA4
Ansi/isea Abrasion Level4
Coating CoveragePalm
Coating TextureSandy
Glove Coating CoveragePalm
Glove Coating MaterialNitrile
Glove Length11 1/2"
Silicone-freeNo
Size- AlphaXL
StandardsANSI 105, EN388

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCoating TextureKnit MaterialFeaturesSizeAnsi/isea Cut LevelCoatingKnit Material ColorThicknessPkg. Qty.Price
ERGODYNE 7141 Coated Glove, 2XL, Sandy, Nitrile, 1 Pair | CP4JJG 7141----A4---1€36.93
ERGODYNE 7141 Coated Glove, L, Sandy, Nitrile, 1 Pair | CP4JJH 7141----A4---2€36.93
ERGODYNE 7141 Coated Glove, M, Sandy, Nitrile, 1 Pair | CP4JJJ 7141----A4---2€36.93
ERGODYNE 7141 Coated Glove, S, Sandy, Nitrile, 1 Pair | CP4JJK 7141----A4---2€36.93
ERGODYNE 7501 Thermal coated glove, 2XL 11, Sandy, Nitrile, Palm, Dipped, Knit Cuff, 1 PR | CT8AEZ 7501SandyAcrylic, PolyesterWaterproof2XLNot RatedNitrileGray15 ga.2€10.49
ERGODYNE 7401 Thermal coated glove, XL 10, Smooth, Latex, Palm, Dipped, Full Finger, 1 PR | CT8AFA 7401SmoothAcrylicHigh VisibilityXLNot RatedLatexOrange10 ga.2€7.82
ERGODYNE 922CR Impact Gloves, Level 5, Gray/Orange | CT8AFQ 922CR--------2€33.17

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERGODYNE 7141 Coated Glove, XL, Sandy, Nitrile, 1 Pair
€31.17 /unit