Flat Shipping

Flat Shipping at €24.99 + VAT

ERB SAFETY 67 Vented Bump Cap Black Pinlock | AG4PAX 34KW54

ERB SAFETY 67 Vented Bump Cap Black Pinlock

Item: AG4PAX Model: 67Cross Ref: 34KW54
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVented Bump Cap
ColorBlack
Overall StyleFront Brim
Shell MaterialPolyethylene
StylePerforated Sides
SuspensionPinlock
Accessory Mounting OptionsNone
Accessory SlotsNo
Fits Hat Size6 1/2" to 7 3/4"
Head Protection ColorBlack
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleFront Brim
Head Protection VentingYes
Includes Led LightsNo
Suspension Adjustment TypePinlock

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)13.97
Ship length (cm)27.94
Ship width (cm)19.56
HS code6506103075

Product Variants

ProductModelOverall StylePrice
ERB SAFETY 67 Vented Bump Cap White Pinlock | AG4PAP 34KW47 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Yellow Pinlock | AG4PAQ 34KW48 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Orange Pinlock | AG4PAR 34KW49 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Red Pinlock | AG4PAT 34KW50 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Blue Pinlock | AG4PAU 34KW51 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Hi-Visibility Yellow Pinlock | AG4PAV 34KW52 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Green Pinlock | AG4PAW 34KW53 67Front Brim€7.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERB SAFETY 67 Vented Bump Cap Black Pinlock
€8.40 /unit