Flat Shipping

Flat Shipping at €24.99 + VAT

ERB SAFETY 67 Vented Bump Cap Green Pinlock | AG4PAW 34KW53

ERB SAFETY 67 Vented Bump Cap Green Pinlock

Item: AG4PAW Model: 67Cross Ref: 34KW53
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVented Bump Cap
ColorGreen
Overall StyleFront Brim
Shell MaterialPolyethylene
StylePerforated Sides
SuspensionPinlock
Accessory Mounting OptionsNone
Accessory SlotsNo
Head Protection ColorGreen
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection VentingYes
Includes Led LightsNo
Suspension Adjustment TypePinlock

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)12.7
Ship length (cm)29.46
Ship width (cm)18.54
HS code6506103075

Product Variants

ProductModelOverall StylePrice
ERB SAFETY 67 Vented Bump Cap White Pinlock | AG4PAP 34KW47 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Yellow Pinlock | AG4PAQ 34KW48 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Orange Pinlock | AG4PAR 34KW49 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Red Pinlock | AG4PAT 34KW50 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Blue Pinlock | AG4PAU 34KW51 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Hi-Visibility Yellow Pinlock | AG4PAV 34KW52 67Front Brim€7.61
ERB SAFETY 67 Vented Bump Cap Black Pinlock | AG4PAX 34KW54 67Front Brim€7.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERB SAFETY 67 Vented Bump Cap Green Pinlock
€8.40 /unit