EQUIPTO 665-5A-GY Metal Shelving, Add-On, Heavy-Duty, 36 x 24 Inch Size | CP4HZC

EQUIPTO 665-5A-GY Metal Shelving, Add-On, Heavy-Duty, 36 x 24 Inch Size

Item: CP4HZC Model: 665-5A-GYCross Ref: 36G109
In Stock

Get it by Wednesday, Jun 11

€505.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Shelving
Adjustable Increments1 1/2"
Assembled/unassembledUnassembled
Capacity Per Shelf721 lbs.
ColorGray
Duty RatingHeavy Duty
Frame MaterialSteel
Gauge18 ga.
MaterialSteel
Number Of Shelves5
Overall Depth24"
Overall Height84"
Overall Width36"
Post Gauge14 ga.
Shelf ConfigurationAdd On
Shelf StyleSolid
Whole Unit Load Capacity3605 lbs.
AssembledUnassembled
Load Capacity Per Shelf721 lbs.
Shelf Adjustment Increments1 1/2"
Shelving MaterialSteel

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelColorCapacity Per ShelfNumber Of ShelvesOverall DepthOverall WidthShelf ConfigurationWhole Unit Load CapacityDuty RatingPrice
EQUIPTO 661-5A-PY Metal Shelving, Add-On, Heavy-Duty, 36 x 12 Inch SIze | CP4HXY 661-5A-PYPutty650 lbs.512"36"Add On3250 lbs.Heavy Duty€399.85
EQUIPTO 661-5A-GY Metal Shelving, Add-On, Heavy-Duty, 36 x 12 Inch SIze | CP4HYA 661-5A-GYGray650 lbs.512"36"Add On3250 lbs.Heavy Duty€399.85
EQUIPTO 661-5A-RD Metal Shelving, Add-On, Heavy-Duty, 36 x 12 Inch SIze | CP4HYC 661-5A-RDRed650 lbs.512"36"Add On3250 lbs.Heavy Duty€399.85
EQUIPTO 661-5A-RB Metal Shelving, Add-On, Heavy-Duty, 36 x 12 Inch SIze | CP4HYF 661-5A-RBBlue650 lbs.512"36"Add On3250 lbs.Heavy Duty€399.85
EQUIPTO 663-7A-RD Metal Shelving, Add-On, Heavy-Duty, 36 x 18 Inch Size | CP4HYH 663-7A-RDRed700 lbs.718"36"Add On4900 lbs.Heavy Duty€542.45
EQUIPTO 663-5A-RB Metal Shelving, Add-On, Heavy-Duty, 36 x 18 Inch Size | CP4HYM 663-5A-RBBlue700 lbs.518"36"Add On3500 lbs.Heavy Duty€458.48
EQUIPTO 663-5A-RD Metal Shelving, Add-On, Heavy-Duty, 36 x 18 Inch Size | CP4HYQ 663-5A-RDRed700 lbs.518"36"Add On3500 lbs.Heavy Duty€458.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EQUIPTO 665-5A-GY Metal Shelving, Add-On, Heavy-Duty, 36 x 24 Inch Size
€505.53 /unit