ENPAC 4806-TM Containment Berm Liner 36 Inch Width Pr | AB7YYD 24N354

ENPAC 4806-TM Containment Berm Liner, 36 Inch Width

Item: AB7YYD Model: 4806-TM
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemContainment Berm Liner
ColorBlack
Height1/5"
Length72"
MaterialHD Industrial Traction Belt
Width36"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)71.12
Ship length (cm)71.12
Ship width (cm)20.32
HS code3923900080
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightPrice
ENPAC 4804-TM Containment Berm Liner 72 Inch Length Pr | AB7YYC 24N353 48-36-TM2BlackHD Industrial Traction Belt1/5"€258.91
ENPAC 4808-TM Containment Berm Liner 1/5 Inch H Pr | AB7YYE 24N355 48-38-TM2BlackHD Industrial Traction Belt1/5"€309.32
ENPAC 4810-TM Containment Berm Liner 120 Inch Length Pr | AB7YYF 24N356 4810-TMBlackHD Industrial Traction Belt1/5"-
RFQ
ENPAC 4812-TM Containment Berm Liner 144 Inch Length Pr | AB7YYG 24N357 4812-TMBlackHD Industrial Traction Belt1/5"-
RFQ
ENPAC 4816-TM Containment Berm Liner 192 Inch Length Pr | AB7YYH 24N358 4816-TMBlackHD Industrial Traction Belt1/5"-
RFQ
ENPAC 4820-TM Containment Berm Liner 312 Inch Length Pr | AB7YYJ 24N359 4820-TMBlackHD Industrial Traction Belt1/5"-
RFQ
ENPAC 4836-TM Containment Berm Liner 432 Inch Length Pr | AB7YYK 24N360 4836-TMBlackHD Industrial Traction Belt1/5"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 4806-TM Containment Berm Liner, 36 Inch Width