ENPAC 4730-BK Maintenance Blanket 9 x 12 Feet | AE8UDU 6FJH5

ENPAC 4730-BK Maintenance Blanket, 9 x 12 Feet Size

Item: AE8UDU Model: 4730-BKCross Ref: 6FJH5
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemMaintenance Blanket
ColorBlack, Yellow
Dispenser BoxNo
Fluids AbsorbedMaintenance/Universal
Length12 ft.
PerforatedNo
Spill Control - Fluids AbsorbedUniversal
Thickness1/8"
Volume Absorbed Per Pkg.8 gal.
Volume Absorbed Range0 gal. to 9 gal.
Width9 ft.
Product TypeMaintenance Blanket

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)18.54
Ship length (cm)68.58
Ship width (cm)71.12
HS code6307909889
Country of OriginUS

Product Variants

ProductModelFluids AbsorbedThicknessColorMaterialSpill CapacityAbsorption CapacityPrice
ENPAC 4720-BK Maintenance Blanket 3 x 12 Feet | AE8UDR 6FJH3 4720-BKMaintenance/Universal1/8"Black, Yellow----
RFQ
ENPAC 4725-BK Maintenance Blanket 6 x 12 Feet | AE8UDT 6FJH4 4725-BKMaintenance/Universal1/8"-----
RFQ
ENPAC 4735-BK Maintenance Blanket 12 x 12 Feet | AE8UDV 6FJH6 4735-BKMaintenance/Universal1/8"----€592.26
ENPAC 5690-WH Maintenance Blanket 20 Gallon White | AG2BKG 31DL96 5690-WHMaintenance/Universal1/4"WhitePVC---
RFQ
ENPAC 5691-YE Maintenance Blanket 10 Gallon Black/yellow | AG2BKH 31DL97 5691-YEMaintenance/Universal1/4"-PVC---
RFQ
ENPAC 5691-WH Maintenance Blanket 50 Gallon White | AG2BKJ 31DL98 5691-WHMaintenance/Universal1/4"WhitePVC---
RFQ
ENPAC 5692-YE Maintenance Blanket 8 Gallon Black/yellow | AG2BKK 31DL99 5692-YEMaintenance/Universal1/4"-PVC---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 4730-BK Maintenance Blanket, 9 x 12 Feet Size