Flat Shipping

Flat Shipping at €24.99 + VAT

CARBONE LORRAINE S3-06-30 Rupture Disc Graphite 6 Inch 30 Psig | AC8MYR 3CHH1

CARBONE LORRAINE S3-06-30 Rupture Disc Graphite 6 Inch 30 Psig

Item: AC8MYR Model: S3-06-30Cross Ref: 3CHH1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€570.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRupture Disc
Body MaterialGraphite
Burst Pressure30 psig
Diameter8 5/8"
Fits Pipe Size6"
Temp. Range-20°F to +300°F
Thickness7/8"
Vacuum Pressure29.9 in. hg
ApplicationChemical Processing Equipment, Pharmaceutical Manufacturing
Compatible Pipe Size6"
Max. Vacuum Pressure29.9" Hg
Operating Temperature Range-58°F to 329°F
Overall Diameter8 1/2"

Shipping Info:

Ship weight (kg) 1.269
Ship height (cm)5.84
Ship length (cm)33.02
Ship width (cm)24.89
HS code6815100000
Country of OriginUS

Product Variants

ProductModelFits Pipe SizeBurst PressureThicknessVacuum PressureTemp. RangeBody MaterialPrice
CARBONE LORRAINE S3-02-30 Rupture Disc Graphite 2 Inch 30 Psig | AC8MXM 3CHE1 S3-02-302"30 psig7/8"29.9 in. hg-20°F to +300°FGraphite€323.95
CARBONE LORRAINE S3-03-30 Rupture Disc Graphite 3 Inch 30 Psig | AC8MXX 3CHF1 S3-03-303"30 psig7/8"29.9 in. hg-20°F to +300°FGraphite€358.82
CARBONE LORRAINE S3-04-30 Rupture Disc Graphite 4 Inch 30 Psig | AC8MYG 3CHG1 S3-04-304"30 psig7/8"29.9 in. hg-20°F to +300°FGraphite€424.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARBONE LORRAINE S3-06-30 Rupture Disc Graphite 6 Inch 30 Psig
€570.59 /unit