APPROVED VENDOR 5DFE2 Engineering Tech Sheet Tap Drill Formula | AE3GVM

ENGINEERS BLACK BOOK EBB-HSE22 Engineering Tech Sheet Tap Drill Formula

Item: AE3GVM Model: EBB-HSE22Cross Ref: 5DFE2
In Stock

Get it by Friday, Jun 13

€7.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngineering Laminate Technical Data Sheet
Depth0.015"
Height11"
LanguageEnglish
Number Of Pages1
TypeHot Sheet E22
Width8 1/2"
Book TitleHot Sheet E22
For Use WithCutting Tools, Engineering Reference, Machining
IncludesTables from Black Book Pages 22, 38, 39, 43, 48
MaterialLaminated Paper
Number Of Pages/sheets1
Product TypeTechnical Data Sheet

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.51
Ship length (cm)28.19
Ship width (cm)21.59
HS code4901990050
Country of OriginCN

Product Details:

    • Provides: Tapping Drill Formula, Recommended Drilling Sizes For Tapping, Dimensions Of Counterboring/Countersinking For Socket Head Cap Screws, Hole Coordinates For Equally Spaced Holes, Speeds And Feeds For High Speed Twist Drills, Hole Saw Cutting Speeds

Product Variants

ProductModelTypeLanguageNumber Of PagesPrice
APPROVED VENDOR 5DFE0 Engineering Tech Sheet Drill Size Chart | AE3GVK EBB-HSE20Hot Sheet E20English1€7.54
APPROVED VENDOR 5DFE1 Engineering Techsheet Thread Forms/types | AE3GVL EBB-HSE21Hot Sheet E21English1€7.54
APPROVED VENDOR 5DFE3 Engineering Tech Sheet Drill Points | AE3GVN EBB-HSE23Hot Sheet E23English1€7.54
APPROVED VENDOR 5DFE4 Engineering Tech Sheet Tapers And Angles | AE3GVP EBB-HSE24Hot Sheet E24English1€7.54
APPROVED VENDOR 5DFE5 Engineering Techsheet Keyways And Shafts | AE3GVQ EBB-HSE25Hot Sheet E25English1€7.54
APPROVED VENDOR 5DFE6 Engineering Tech Sheet Morse Taper Shank | AE3GVR EBB-HSE26Hot Sheet E26English1€7.54
APPROVED VENDOR 5DFE7 Engineering Tech Sheet Grinding Wheels | AE3GVT EBB-HSE27Hot Sheet E27English1€7.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENGINEERS BLACK BOOK EBB-HSE22 Engineering Tech Sheet Tap Drill Formula
€7.54 /unit